Shop All Industrial Heating Blankets
Briskheat
Heating Blanket, Silicone Rubber, 240V, 90W, 6"W x 12"L, w/ PSA
Mfr # SRP06122P
Zoro # G9578082
product price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 240V
- Temp. Range (F) -60 Degrees to 450 Degrees F
- Heating Device Type Blanket
- Length 12 in
- Amps 0.375 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Briskheat
- MFR # SRP06122P
- Zoro # G9578082
- Country of Origin United States
- Category Industrial Heating Blankets
Dimensions
Length | 12 in |
Width | 6 in |
Overall Length | 12 in |
Power Cord Length | 4 ft |
Overall Width | 6 in |
Description
Heating Blanket, SRP Series, Temp. Range (C) -51 Degrees to 232 Degrees , Temp. Range (F) -60 Degrees to 450 Degrees F, Max. Temp. 450 Degrees F, Voltage 240V, Wattage 90 W, Amps 0.375 A, Width 6 in, Length 12 in, Features Chemical Resistant, Moisture Resistant, Radiation Resistant, Includes Controller No, Standards cCSAus, CE, CRUS, REACH, RoHS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNS MANVILLE Duct Insulation, 2" x 24" x 48" (17595)
- REZNOR Pressure Switch, SPDT (204327)
- DANFOSS Dml 303 3/8" Liquidfilterdrier (023Z0049)
- LAU Double Inlet Direct Drive and Blower Wheel - 1/2" Bore 9-1/2" Dia 7-1/8" W (013336-02)
- BRISKHEAT Heating Blanket, Silicone Rubber, 120V, 360W, 12"W x 24"L (SRP12241)
- BRISKHEAT Heating Blanket, Silicone Rubber, 240V, 180W, 6"W x 12"L (SRL06122)
- BRISKHEAT Heating Blanket, Silicone Rubber, 120V, 720W, 12"W x 24"L, w/ PSA (SRL12241P)
- BRISKHEAT Heating Blanket, Silicone Rubber, 120V, 810W, 18"W x 18"L (SRL18181)
- BRISKHEAT Heating Blanket, Silicone Rubber, 120V, 360W, 12"W x 12"L (SRL12121)
- BRISKHEAT Heating Blanket, Silicone Rubber, 120V, 180W, 12"W x 12"L (SRP12121)
- BRISKHEAT Heating Blanket, Silicone Rubber, 120V, 810W, 18"W x 36"L (SRP18361)
- Briskheat Industrial Heating Blankets