Shop All Industrial Heating Blankets
Briskheat
Heating Blanket, Silicone Rubber, 240V, 810W, 18"W x 36"L, w/ PSA
Mfr # SRP18362P
Zoro # G9578012
product price: $436.99
/ea
Free Shipping & Returns
$436.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 36 in
- Series SRP
- Heating Device Type Blanket
- Standards cCSAus, CE, CRUS, REACH, RoHS
- Width 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Briskheat
- MFR # SRP18362P
- Zoro # G9578012
- Country of Origin United States
- Category Industrial Heating Blankets
Dimensions
Length | 36 in |
Width | 18 in |
Power Cord Length | 4 ft |
Overall Length | 36 in |
Overall Width | 18 in |
Description
Heating Blanket, SRP Series, Temp. Range (C) -51 Degrees to 232 Degrees , Temp. Range (F) -60 Degrees to 450 Degrees F, Max. Temp. 450 Degrees F, Voltage 240V, Wattage 810 W, Amps 3.38 A, Width 18 in, Length 36 in, Features Chemical Resistant, Moisture Resistant, Radiation Resistant, Includes Controller No, Standards cCSAus, CE, CRUS, REACH, RoHS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHITE-RODGERS Flame Sensor (07 60 401S1)
- SOLER & PALAU Mixed Flow Duct Fan, 6 In. Dia. (TD-150S)
- EVERPURE Replacement Bowl - 10" For - Part# Ev3112-39 (EV3112-39)
- ALL-FILTERS 24 in. x 24 in. x 1 in. MERV 11 Pleated AC Furnace Air Filter, 12PK (24241.11 12PK)
- BRISKHEAT Heating Blanket, Silicone Rubber, 120V, 180W, 12"W x 12"L (SRP12121)
- BRISKHEAT Heating Blanket, Silicone Rubber, 120V, 360W, 12"W x 12"L (SRL12121)
- BRISKHEAT Heating Blanket, Silicone Rubber, 120V, 180W, 6"W x 12"L (SRL06121)
- BRISKHEAT Heating Blanket, Silicone Rubber, 120V, 810W, 18"W x 36"L, PSA, Plug (SRP18361PADJB)
- BRISKHEAT Heating Blanket, Silicone Rubber, 120V, 360W, 6"W x 24"L, w/ PSA (SRL06241P)
- BRISKHEAT Heating Blanket, Silicone Rubber, 120V, 1440W, 24"W x 24"L (SRL24241)
- BRISKHEAT Heating Blanket, Silicone Rubber, 120V, 1080W, 12"W x 36"L, w/ PSA (SRL12361P)
- Briskheat Heating Elements