Shop All Industrial Heating Blankets
Briskheat
Heating Blanket, Silicone Rubber, 240V, 810W, 18"W x 18"L, w/ PSA
Mfr # SRL18182P
Zoro # G9578222
original price:
$484.31
38% off
new price: $299.99
/ea
Free Shipping & Returns
$299.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 240V
- Max. Temp. 450 Degrees F
- Temp. Range -60 Degrees to 450 Degrees F
- Temp. Range (C) -51 Degrees to 232 Degrees
- Heating Device Type Blanket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Briskheat
- MFR # SRL18182P
- Zoro # G9578222
- Country of Origin United States
- Category Industrial Heating Blankets
Dimensions
Width | 18 in |
Length | 18 in |
Overall Length | 18 in |
Power Cord Length | 4 ft |
Overall Width | 18 in |
Description
Heating Blanket, SRL Series, Temp. Range (C) -51 Degrees to 232 Degrees , Temp. Range (F) -60 Degrees to 450 Degrees F, Max. Temp. 450 Degrees F, Voltage 240V, Wattage 810 W, Amps 3.38 A, Width 18 in, Length 18 in, Features Chemical Resistant, Moisture Resistant, Radiation Resistant, Includes Controller No, Standards cCSAus, CE, CRUS, REACH, RoHS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERIMAX HOME PRODUCTS FLASHING GALV STD10""X10' (70410)
- MASTER FLOW 60 in. Drive Cleat (CD60)
- WATTS Vent Elbows, Watts Series 909 ELC (909ELC)
- PLASTIC SUPPLY Coupling, 10 in Duct Dia, Type I PVC, 5-7/8" L (PVCC10)
- BRISKHEAT Heating Blanket, Silicone Rubber, 120V, 1080W, 12"W x 36"L, w/ PSA (SRL12361P)
- BRISKHEAT Heating Blanket, Silicone Rubber, 120V, 1620W, 18"W x 36"L, w/ PSA (SRL18361P)
- BRISKHEAT Heating Blanket, Silicone Rubber, 120V, 360W, 12"W x 12"L, w/ PSA (SRL12121P)
- BRISKHEAT Heating Blanket, Silicone Rubber, 120V, 540W, 12"W x 36"L, PSA, Plug (SRP12361PADJB)
- BRISKHEAT Heating Blanket, Silicone Rubber, 120V, 1080W, 24"W x 36"L (SRP24361)
- BRISKHEAT Heating Blanket, Silicone Rubber, 120V, 810W, 18"W x 36"L (SRP18361)
- BRISKHEAT Heating Blanket, Silicone Rubber, 120V, 180W, 6"W x 12"L, w/ PSA (SRL06121P)
- Briskheat Industrial Heating Blankets