Shop All Industrial Heating Blankets
Briskheat
Heating Blanket, Silicone Rubber, 240V, 720W, 24"W x 24"L, w/ PSA
Mfr # SRP24242P
Zoro # G9578003
product price: $389.99
/ea
Free Shipping & Returns
$389.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Controller No
- Wattage 720 W
- Heating Device Outer Material Fiberglass-Reinforced Silicone Rubber
- Width 24 in
- Temp. Range -60 Degrees to 450 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Briskheat
- MFR # SRP24242P
- Zoro # G9578003
- Country of Origin United States
- Category Industrial Heating Blankets
Dimensions
Width | 24 in |
Length | 24 in |
Overall Width | 24 in |
Overall Length | 24 in |
Power Cord Length | 4 ft |
Description
Heating Blanket, SRP Series, Temp. Range (C) -51 Degrees to 232 Degrees , Temp. Range (F) -60 Degrees to 450 Degrees F, Max. Temp. 450 Degrees F, Voltage 240V, Wattage 720 W, Amps 3 A, Width 24 in, Length 24 in, Features Chemical Resistant, Moisture Resistant, Radiation Resistant, Includes Controller No, Standards cCSAus, CE, CRUS, REACH, RoHS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Whole House Fan, 36 In, 115 Volt (1LXN8)
- HI-TECH DURAVENT Exhaust Hose, 2 In. ID, 11 ft. L, Rubber (0650-0200-0001)
- HONEYWELL Linear Pneumatic Actuator, Fixed (MP909E1174)
- SCOTSMAN Ice Machine Cleaner, 16 oz., Clear, PK12 (19-0653-12)
- BRISKHEAT Heating Blanket, Silicone Rubber, 240V, 1080W, 12"W x 36"L, w/ PSA (SRL12362P)
- BRISKHEAT Heating Blanket, Silicone Rubber, 120V, 90W, 6"W x 12"L, w/ PSA (SRP06121P)
- BRISKHEAT Heating Blanket, Hazardous-Area, 120V, 180W, 6"W x 12"L, PSA, T3 (SRX06121801PT3)
- BRISKHEAT Heating Blanket, Silicone Rubber, 120V, 540W, 12"W x 36"L, PSA, Plug (SRP12361PADJB)
- BRISKHEAT Heating Blanket, Silicone Rubber, 120V, 360W, 6"W x 24"L, PSA, Plug (SRL06241PADJB)
- BRISKHEAT Heating Blanket, Silicone Rubber, 120V, 540W, 6"W x 36"L, w/ PSA (SRL06361P)
- BRISKHEAT Heating Blanket, Silicone Rubber, 120V, 810W, 18"W x 36"L (SRP18361)
- Briskheat Heating Elements