Shop All Industrial Heating Blankets
Briskheat
Heating Blanket, Silicone Rubber, 240V, 540W, 6"W x 36"L, w/ PSA
Mfr # SRL06362P
Zoro # G9578265
product price: $216.99
/ea
Free Shipping & Returns
$216.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range -60 Degrees to 450 Degrees F
- Heating Device Outer Material Fiberglass-Reinforced Silicone Rubber
- Width 6 in
- Temp. Range (C) -51 Degrees to 232 Degrees
- Series SRL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Briskheat
- MFR # SRL06362P
- Zoro # G9578265
- Country of Origin United States
- Category Industrial Heating Blankets
Dimensions
Width | 6 in |
Length | 36 in |
Overall Length | 36 in |
Power Cord Length | 4 ft |
Overall Width | 6 in |
Description
Heating Blanket, SRL Series, Temp. Range (C) -51 Degrees to 232 Degrees , Temp. Range (F) -60 Degrees to 450 Degrees F, Max. Temp. 450 Degrees F, Voltage 240V, Wattage 540 W, Amps 2.25 A, Width 6 in, Length 36 in, Features Chemical Resistant, Moisture Resistant, Radiation Resistant, Includes Controller No, Standards cCSAus, CE, CRUS, REACH, RoHS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELIMO Proportional Actuator, 24V, 2-10VDC (LMB24-SR-T)
- AIR HANDLER Pad Holding Frame, 16x20x2" (5W072)
- FROST KING Air Conditioner Cover, 25" H, 17" W (AC9H)
- LENNOX Interlock Switch, Le51W15 (51W15)
- BRISKHEAT Heating Blanket, Silicone Rubber, 240V, 360W, 12"W x 24"L, w/ PSA (SRP12242P)
- BRISKHEAT Heating Blanket, Silicone Rubber, 120V, 2160W, 24"W x 36"L (SRL24361)
- BRISKHEAT Heating Blanket, Silicone Rubber, 120V, 1080W, 24"W x 36"L (SRP24361)
- BRISKHEAT Heating Blanket, Silicone Rubber, 120V, 1080W, 12"W x 36"L (SRL12361)
- BRISKHEAT Heating Blanket, Silicone Rubber, 120V, 360W, 6"W x 24"L, PSA, Plug (SRL06241PADJB)
- BRISKHEAT Heating Blanket, Silicone Rubber, 120V, 1080W, 12"W x 36"L, PSA, Plug (SRL12361PADJB)
- BRISKHEAT Heating Blanket, Silicone Rubber, 120V, 90W, 6"W x 12"L, w/ Plug (SRP06121ADJB)
- Briskheat Heating Elements