Shop All Industrial Heating Blankets
Briskheat
Heating Blanket, Silicone Rubber, 240V, 540W, 12"W x 36"L, w/ PSA
Mfr # SRP12362P
Zoro # G9578037
product price: $335.99
/ea
Free Shipping & Returns
$335.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range (C) -51 Degrees to 232 Degrees
- Max. Temp. 450 Degrees F
- Includes Controller No
- Amps 2.25 A
- Temp. Range (F) -60 Degrees to 450 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Briskheat
- MFR # SRP12362P
- Zoro # G9578037
- Country of Origin United States
- Category Industrial Heating Blankets
Dimensions
Width | 12 in |
Length | 36 in |
Overall Width | 12 in |
Power Cord Length | 4 ft |
Overall Length | 36 in |
Description
Heating Blanket, SRP Series, Temp. Range (C) -51 Degrees to 232 Degrees , Temp. Range (F) -60 Degrees to 450 Degrees F, Max. Temp. 450 Degrees F, Voltage 240V, Wattage 540 W, Amps 2.25 A, Width 12 in, Length 36 in, Features Chemical Resistant, Moisture Resistant, Radiation Resistant, Includes Controller No, Standards cCSAus, CE, CRUS, REACH, RoHS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL R841D1036 24V Electric Heater (R841D1036)
- DAYTON Exhaust Fan, 12 In, 115 V, 900 CFM (1BLH8)
- HONEYWELL T675A1425 Temp Control Spdt (T675A1425)
- YELLOW JACKET Red Pressure 800 psi w/ QC/Hose (40344)
- BRISKHEAT Heating Blanket, Silicone Rubber, 120V, 1080W, 24"W x 36"L (SRP24361)
- BRISKHEAT Heating Blanket, Silicone Rubber, 120V, 810W, 18"W x 36"L (SRP18361)
- BRISKHEAT Heating Blanket, Silicone Rubber, 240V, 360W, 12"W x 24"L, w/ PSA (SRP12242P)
- BRISKHEAT Heating Blanket, Silicone Rubber, 120V, 720W, 12"W x 24"L, w/ Plug (SRL12241ADJB)
- BRISKHEAT Heating Blanket, Silicone Rubber, 120V, 720W, 12"W x 24"L, w/ PSA (SRL12241P)
- BRISKHEAT Heating Blanket, Silicone Rubber, 120V, 180W, 6"W x 24"L, w/ Plug (SRP06241ADJB)
- BRISKHEAT Heating Blanket, Silicone Rubber, 120V, 90W, 6"W x 12"L (SRP06121)
- Briskheat Heating Elements