Shop All Industrial Heating Blankets
Briskheat
Heating Blanket, Silicone Rubber, 240V, 360W, 6"W x 24"L, w/ PSA
Mfr # SRL06242P
Zoro # G9578274
product price: $154.99
/ea
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range -60 Degrees to 450 Degrees F
- Heating Device Type Blanket
- Temp. Range (F) -60 Degrees to 450 Degrees F
- Width 6 in
- Includes Controller No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Briskheat
- MFR # SRL06242P
- Zoro # G9578274
- Country of Origin United States
- Category Industrial Heating Blankets
Dimensions
Width | 6 in |
Length | 24 in |
Overall Width | 6 in |
Power Cord Length | 4 ft |
Overall Length | 24 in |
Description
Heating Blanket, SRL Series, Temp. Range (C) -51 Degrees to 232 Degrees , Temp. Range (F) -60 Degrees to 450 Degrees F, Max. Temp. 450 Degrees F, Voltage 240V, Wattage 360 W, Amps 1.5 A, Width 6 in, Length 24 in, Features Chemical Resistant, Moisture Resistant, Radiation Resistant, Includes Controller No, Standards cCSAus, CE, CRUS, REACH, RoHS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 10 in. x 30 in. x 1 in. MERV 11 Pleated AC Furnace Air Filter, 12PK (10301.11 12PK)
- GC VALVES Solenoid Valve 3/8" N/C, 48Vdc, 90N. Air/Gas (S201PF33N5CG4)
- JOHNSON CONTROLS Pressure Control, 0 to 150 (P170AA-2C)
- OMNITEC DESIGN Carbon Filter Pad, 12inHx12inWx2inL (OG1212)
- BRISKHEAT Heating Blanket, Silicone Rubber, 120V, 360W, 12"W x 12"L, w/ PSA (SRL12121P)
- BRISKHEAT Heating Blanket, Silicone Rubber, 240V, 1440W, 24"W x 24"L (SRL24242)
- BRISKHEAT Heating Blanket, Silicone Rubber, 240V, 180W, 6"W x 12"L (SRL06122)
- BRISKHEAT Heating Blanket, Silicone Rubber, 120V, 540W, 12"W x 36"L, PSA, Plug (SRP12361PADJB)
- BRISKHEAT Heating Blanket, Silicone Rubber, 120V, 360W, 6"W x 24"L, PSA, Plug (SRL06241PADJB)
- BRISKHEAT Heating Blanket, Silicone Rubber, 120V, 360W, 6"W x 24"L, w/ Plug (SRL06241ADJB)
- BRISKHEAT Heating Blanket, Silicone Rubber, 120V, 720W, 12"W x 24"L (SRL12241)
- Briskheat Heating Elements