Shop All Industrial Heating Blankets
Briskheat
Heating Blanket, Silicone Rubber, 240V, 270W, 6"W x 36"L, w/ PSA
Mfr # SRP06362P
Zoro # G9578064
product price: $192.99
/ea
Free Shipping & Returns
$192.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards cCSAus, CE, CRUS, REACH, RoHS
- Temp. Range (F) -60 Degrees to 450 Degrees F
- Length 36 in
- Temp. Range (C) -51 Degrees to 232 Degrees
- Voltage 240V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Briskheat
- MFR # SRP06362P
- Zoro # G9578064
- Country of Origin United States
- Category Industrial Heating Blankets
Dimensions
Length | 36 in |
Width | 6 in |
Overall Width | 6 in |
Power Cord Length | 4 ft |
Overall Length | 36 in |
Description
Heating Blanket, SRP Series, Temp. Range (C) -51 Degrees to 232 Degrees , Temp. Range (F) -60 Degrees to 450 Degrees F, Max. Temp. 450 Degrees F, Voltage 240V, Wattage 270 W, Amps 1.125 A, Width 6 in, Length 36 in, Features Chemical Resistant, Moisture Resistant, Radiation Resistant, Includes Controller No, Standards cCSAus, CE, CRUS, REACH, RoHS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUE AIRE DAMPER RING DIFFUSER 6"" (C801-06)
- TPI INDUSTRIAL TPI Infrared Spot Heater For Indoor/Outdoor Use, 3000W, 208V, 55-3/8"L X 5-3/8"W, Brown (OCH57208VE)
- HUNTER Decorative Ceiling Fan, 52" Blade Dia., 1 Phase, 120 (53311)
- BANJO BOLTED ELECTRIC VALVE (LEV050)
- BRISKHEAT Heating Blanket, Silicone Rubber, 120V, 540W, 6"W x 36"L, w/ PSA (SRL06361P)
- BRISKHEAT Heating Blanket, Silicone Rubber, 120V, 360W, 12"W x 24"L, w/ Plug (SRP12241ADJB)
- BRISKHEAT Heating Blanket, Silicone Rubber, 120V, 180W, 6"W x 12"L (SRL06121)
- BRISKHEAT Heating Blanket, Silicone Rubber, 120V, 1080W, 24"W x 36"L (SRP24361)
- BRISKHEAT Heating Blanket, Silicone Rubber, 120V, 90W, 6"W x 12"L, w/ PSA (SRP06121P)
- BRISKHEAT Heating Blanket, Silicone Rubber, 120V, 720W, 12"W x 24"L, w/ Plug (SRL12241ADJB)
- BRISKHEAT Heating Blanket, Silicone Rubber, 120V, 2160W, 24"W x 36"L (SRL24361)
- Briskheat Industrial Heating Blankets