Shop All Industrial Heating Blankets
Briskheat
Heating Blanket, Silicone Rubber, 240V, 2160W, 24"W x 36"L, w/ PSA
Mfr # SRL24362P
Zoro # G9578195
product price: $617.99
/ea
Free Shipping & Returns
$617.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 9 A
- Heating Device Outer Material Fiberglass-Reinforced Silicone Rubber
- Max. Temp. 450 Degrees F
- Width 24 in
- Temp. Range -60 Degrees to 450 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Briskheat
- MFR # SRL24362P
- Zoro # G9578195
- Country of Origin United States
- Category Industrial Heating Blankets
Dimensions
Width | 24 in |
Length | 36 in |
Power Cord Length | 4 ft |
Overall Length | 36 in |
Overall Width | 24 in |
Description
Heating Blanket, SRL Series, Temp. Range (C) -51 Degrees to 232 Degrees , Temp. Range (F) -60 Degrees to 450 Degrees F, Max. Temp. 450 Degrees F, Voltage 240V, Wattage 2,160 W, Amps 9 A, Width 24 in, Length 36 in, Features Chemical Resistant, Moisture Resistant, Radiation Resistant, Includes Controller No, Standards cCSAus, CE, CRUS, REACH, RoHS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPCO Hi Pressure Switch, 425 psi OP, 325 psi CL (SHP425325)
- ARMSTRONG INTERNATIONAL Steam Trap, 125 psi, 450F, 8 In. L (814-125-125)
- SUPCO Access Fitting, SF4314 (SF4314)
- ICM Line Voltage Monitor, Manual or Automatic Reset, 10 Contact Rating (Amps), 80 to 300 Volts (ICM492C-LF)
- BRISKHEAT Heating Blanket, Silicone Rubber, 120V, 1440W, 24"W x 24"L (SRL24241)
- BRISKHEAT Heating Blanket, Silicone Rubber, 120V, 360W, 12"W x 24"L (SRP12241)
- BRISKHEAT Heating Blanket, Silicone Rubber, 120V, 360W, 6"W x 24"L, w/ Plug (SRL06241ADJB)
- BRISKHEAT Heating Blanket, Silicone Rubber, 120V, 810W, 18"W x 36"L, PSA, Plug (SRP18361PADJB)
- BRISKHEAT Heating Blanket, Silicone Rubber, 120V, 360W, 6"W x 24"L, PSA, Plug (SRL06241PADJB)
- BRISKHEAT Heating Blanket, Silicone Rubber, 120V, 360W, 12"W x 12"L, w/ Plug (SRL12121ADJB)
- BRISKHEAT Heating Blanket, Hazardous-Area, 120V, 180W, 6"W x 12"L, PSA, T3 (SRX06121801PT3)
- Briskheat Heating Elements