Shop All Industrial Heating Blankets
Briskheat
Heating Blanket, Silicone Rubber, 240V, 180W, 6"W x 24"L, w/ PSA
Mfr # SRP06242P
Zoro # G9578073
product price: $99.29
/ea
Free Shipping & Returns
$99.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heating Device Type Blanket
- Series SRP
- Temp. Range -60 Degrees to 450 Degrees F
- Voltage 240V
- Amps 0.75 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Briskheat
- MFR # SRP06242P
- Zoro # G9578073
- Country of Origin United States
- Category Industrial Heating Blankets
Dimensions
Width | 6 in |
Length | 24 in |
Overall Width | 6 in |
Overall Length | 24 in |
Power Cord Length | 4 ft |
Description
Heating Blanket, SRP Series, Temp. Range (C) -51 Degrees to 232 Degrees , Temp. Range (F) -60 Degrees to 450 Degrees F, Max. Temp. 450 Degrees F, Voltage 240V, Wattage 180 W, Amps 0.75 A, Width 6 in, Length 24 in, Features Chemical Resistant, Moisture Resistant, Radiation Resistant, Includes Controller No, Standards cCSAus, CE, CRUS, REACH, RoHS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMERSON FLOW CONTROLS Valve 3/8"X1/2"Odf R22 2 Ton Txv (064425)
- CARRIER Motor, 1/2 HP, 200-230/460V, 1075 rpm (HC44VL852)
- DAYTON Recessed Electric Wall-Mount Heater, Recessed or Surface, 4800 W (3END8)
- CHAMPION COOLER Corner Post with 1/2" Dome Plug (324003-054)
- BRISKHEAT Heating Blanket, Silicone Rubber, 120V, 180W, 12"W x 12"L (SRP12121)
- BRISKHEAT Heating Blanket, Silicone Rubber, 120V, 360W, 6"W x 24"L, w/ PSA (SRL06241P)
- BRISKHEAT Heating Blanket, Silicone Rubber, 240V, 1440W, 24"W x 24"L (SRL24242)
- BRISKHEAT Heating Blanket, Silicone Rubber, 120V, 810W, 18"W x 18"L (SRL18181)
- BRISKHEAT Heating Blanket, Silicone Rubber, 120V, 1080W, 12"W x 36"L (SRL12361)
- BRISKHEAT Heating Blanket, Silicone Rubber, 240V, 180W, 6"W x 12"L (SRL06122)
- BRISKHEAT Heating Blanket, Silicone Rubber, 120V, 720W, 12"W x 24"L, w/ Plug (SRL12241ADJB)
- Briskheat Industrial Heating Blankets