Shop All Industrial Heating Blankets
Briskheat
Heating Blanket, Silicone Rubber, 240V, 1440W, 24"W x 24"L, w/ PSA
Mfr # SRL24242P
Zoro # G9578204
product price: $498.99
/ea
Free Shipping & Returns
$498.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range (C) -51 Degrees to 232 Degrees
- Includes Controller No
- Width 24 in
- Temp. Range (F) -60 Degrees to 450 Degrees F
- Length 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Briskheat
- MFR # SRL24242P
- Zoro # G9578204
- Country of Origin United States
- Category Industrial Heating Blankets
Dimensions
Width | 24 in |
Length | 24 in |
Overall Width | 24 in |
Overall Length | 24 in |
Power Cord Length | 4 ft |
Description
Heating Blanket, SRL Series, Temp. Range (C) -51 Degrees to 232 Degrees , Temp. Range (F) -60 Degrees to 450 Degrees F, Max. Temp. 450 Degrees F, Voltage 240V, Wattage 1,440 W, Amps 6 A, Width 24 in, Length 24 in, Features Chemical Resistant, Moisture Resistant, Radiation Resistant, Includes Controller No, Standards cCSAus, CE, CRUS, REACH, RoHS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Propeller, Dia 10 In, 30 Deg Pitch (2PYU2)
- QUIETCOOL 1452 CFM Attic Fan, 120V (GA ES-1500)
- LUMENITE Cable, Two Conductor, 10 Ft, 2 In Tri-Clamp (2J2)
- SUPCO Core Removal Tool, SF3930 (SF3930)
- BRISKHEAT Heating Blanket, Silicone Rubber, 120V, 810W, 18"W x 18"L (SRL18181)
- BRISKHEAT Heating Blanket, Silicone Rubber, 120V, 180W, 6"W x 24"L, w/ Plug (SRP06241ADJB)
- BRISKHEAT Heating Blanket, Silicone Rubber, 120V, 1620W, 18"W x 36"L, w/ PSA (SRL18361P)
- BRISKHEAT Heating Blanket, Silicone Rubber, 120V, 360W, 12"W x 12"L, w/ PSA (SRL12121P)
- BRISKHEAT Heating Blanket, Silicone Rubber, 120V, 360W, 6"W x 24"L, w/ Plug (SRL06241ADJB)
- BRISKHEAT Heating Blanket, Silicone Rubber, 120V, 1080W, 24"W x 36"L (SRP24361)
- Briskheat Industrial Heating Blankets