Shop All Industrial Heating Blankets
Briskheat
Heating Blanket, Silicone Rubber, 240V, 1080W, 12"W x 36"L, w/ PSA
Mfr # SRL12362P
Zoro # G9578231
product price: $358.99
/ea
Free Shipping & Returns
$358.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards cCSAus, CE, CRUS, REACH, RoHS
- Voltage 240V
- Series SRL
- Width 12 in
- Temp. Range (C) -51 Degrees to 232 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Briskheat
- MFR # SRL12362P
- Zoro # G9578231
- Country of Origin United States
- Category Industrial Heating Blankets
Dimensions
Width | 12 in |
Length | 36 in |
Overall Width | 12 in |
Overall Length | 36 in |
Power Cord Length | 4 ft |
Description
Heating Blanket, SRL Series, Temp. Range (C) -51 Degrees to 232 Degrees , Temp. Range (F) -60 Degrees to 450 Degrees F, Max. Temp. 450 Degrees F, Voltage 240V, Wattage 1,080 W, Amps 4.5 A, Width 12 in, Length 36 in, Features Chemical Resistant, Moisture Resistant, Radiation Resistant, Includes Controller No, Standards cCSAus, CE, CRUS, REACH, RoHS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REVCOR Replacement Propeller, Dia 48 In, 7/8 Bore (P4804-26.5 R 0.875)
- JB INDUSTRIES Quick Coupler, 1/4 In MxF, 0 Deg (33112N)
- REVCOR Blower Whl, Dia 8 in, Width 2 1/4 In (B800-225S)
- EASY HEAT Cable Kit Roof De-Ice30' (ADKS-150)
- BRISKHEAT Heating Blanket, Silicone Rubber, 120V, 180W, 12"W x 12"L (SRP12121)
- BRISKHEAT Heating Blanket, Silicone Rubber, 120V, 1080W, 12"W x 36"L, PSA, Plug (SRL12361PADJB)
- BRISKHEAT Heating Blanket, Silicone Rubber, 120V, 810W, 18"W x 18"L (SRL18181)
- BRISKHEAT Heating Blanket, Silicone Rubber, 120V, 810W, 18"W x 36"L, PSA, Plug (SRP18361PADJB)
- BRISKHEAT Heating Blanket, Hazardous-Area, 120V, 180W, 6"W x 12"L, PSA, T3 (SRX06121801PT3)
- BRISKHEAT Heating Blanket, Silicone Rubber, 240V, 360W, 12"W x 12"L (SRL12122)
- Briskheat Heating Elements