Shop All Industrial Heating Blankets
Briskheat
Heating Blanket, Silicone Rubber, 120V, 90W, 6"W x 12"L, w/ Plug
Mfr # SRP06121ADJB
Zoro # G5935614
product price: $205.99
/ea
Free Shipping & Returns
$205.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 6 in
- Wattage 90 W
- Temp. Range (C) 10 Degrees to 71 Degrees
- Amps 0.75 A
- Standards cCSAus, CE, CRUS, REACH, RoHS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Briskheat
- MFR # SRP06121ADJB
- Zoro # G5935614
- Country of Origin United States
- Category Industrial Heating Blankets
Dimensions
Width | 6 in |
Length | 12 in |
Power Cord Length | 6 ft |
Overall Width | 6 in |
Overall Length | 12 in |
Description
Heating Blanket, SRP Series, Temp. Range (C) 10 Degrees to 71 Degrees , Temp. Range (F) 50 Degrees to 160 Degrees F, Max. Temp. 160 Degrees F, Accuracy +/-15 Degrees F, Voltage 120V, Wattage 90 W, Amps 0.75 A, Width 6 in, Length 12 in, Features Chemical Resistant, Moisture Resistant, Includes Controller Yes, Standards cCSAus, CE, CRUS, REACH, RoHS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIREYE Mauv1 Uv Amp, 2-4 Sec Ffrt. Use (MAUV1)
- DAYTON In-Line Duct Blower, 14-1/2 in., 115V (20UD17)
- TEMPCO Band Heater, 240V, 4 In. W, 1400 Deg F (BCH06428)
- WILLIAMS COMFORT PRODUCTS Counterflow Top-Vent, NG, 65k BTU (6508632)
- BRISKHEAT Heating Blanket, Silicone Rubber, 120V, 1080W, 24"W x 36"L (SRP24361)
- BRISKHEAT Heating Blanket, Silicone Rubber, 120V, 360W, 12"W x 12"L (SRL12121)
- BRISKHEAT Heating Blanket, Silicone Rubber, 120V, 720W, 12"W x 24"L, w/ PSA (SRL12241P)
- BRISKHEAT Heating Blanket, Silicone Rubber, 120V, 1440W, 24"W x 24"L (SRL24241)
- BRISKHEAT Heating Blanket, Silicone Rubber, 120V, 180W, 12"W x 12"L (SRP12121)
- BRISKHEAT Heating Blanket, Silicone Rubber, 120V, 810W, 18"W x 36"L, PSA, Plug (SRP18361PADJB)
- BRISKHEAT Heating Blanket, Hazardous-Area, 120V, 180W, 6"W x 12"L, PSA, T3 (SRX06121801PT3)
- Briskheat Industrial Heating Blankets