Shop All Industrial Heating Blankets
Briskheat
Heating Blanket, Silicone Rubber, 120V, 90W, 6"W x 12"L, PSA, Plug
Mfr # SRP06121PADJB
Zoro # G5956465
original price:
$231.24
20% off
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wattage 90 W
- Includes Controller Yes
- Heating Device Type Blanket
- Max. Temp. 160 Degrees F
- Width 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Briskheat
- MFR # SRP06121PADJB
- Zoro # G5956465
- Country of Origin United States
- Category Industrial Heating Blankets
Dimensions
Width | 6 in |
Length | 12 in |
Overall Length | 12 in |
Power Cord Length | 6 ft |
Overall Width | 6 in |
Description
Heating Blanket, SRP Series, Temp. Range (C) 10 Degrees to 71 Degrees , Temp. Range (F) 50 Degrees to 160 Degrees F, Max. Temp. 160 Degrees F, Accuracy +/-15 Degrees F, Voltage 120V, Wattage 90 W, Amps 0.75 A, Width 6 in, Length 12 in, Features Chemical Resistant, Moisture Resistant, Includes Controller Yes, Standards cCSAus, CE, CRUS, REACH, RoHS
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NU-CALGON Condensate Pan Treatment, Tablet (61053)
- FILTRETE AIR PURFR FILTER 13x8.2"" (FAPF-F2N-4)
- ALL-FILTERS 20X25X2 MERV 13 Pleated AC Furnace Air Filter, 4PK (20252.13 4PK)
- DAYTON Propeller, Dia 7 In, Bore Dia 5/16 In (2MXZ4)
- BRISKHEAT Heating Blanket, Silicone Rubber, 120V, 90W, 6"W x 12"L, w/ Plug (SRP06121ADJB)
- BRISKHEAT Heating Blanket, Silicone Rubber, 120V, 1080W, 12"W x 36"L, PSA, Plug (SRL12361PADJB)
- BRISKHEAT Heating Blanket, Silicone Rubber, 120V, 360W, 12"W x 24"L (SRP12241)
- BRISKHEAT Heating Blanket, Silicone Rubber, 240V, 1080W, 12"W x 36"L, w/ PSA (SRL12362P)
- BRISKHEAT Heating Blanket, Silicone Rubber, 120V, 810W, 18"W x 36"L (SRP18361)
- BRISKHEAT Heating Blanket, Silicone Rubber, 120V, 540W, 12"W x 36"L, PSA, Plug (SRP12361PADJB)
- BRISKHEAT Heating Blanket, Silicone Rubber, 240V, 180W, 6"W x 12"L (SRL06122)
- Briskheat Heating Elements