Shop All Industrial Heating Blankets
Briskheat
Heating Blanket, Silicone Rubber, 120V, 720W, 24"W x 24"L, w/ PSA
Mfr # SRP24241P
Zoro # G9578107
product price: $334.99
/ea
Free Shipping & Returns
$334.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range (F) -60 Degrees to 450 Degrees F
- Includes Controller No
- Heating Device Type Blanket
- Width 24 in
- Amps 6 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Briskheat
- MFR # SRP24241P
- Zoro # G9578107
- Country of Origin United States
- Category Industrial Heating Blankets
Dimensions
Width | 24 in |
Length | 24 in |
Power Cord Length | 4 ft |
Overall Length | 24 in |
Overall Width | 24 in |
Description
Heating Blanket, SRP Series, Temp. Range (C) -51 Degrees to 232 Degrees , Temp. Range (F) -60 Degrees to 450 Degrees F, Max. Temp. 450 Degrees F, Voltage 120V, Wattage 720 W, Amps 6 A, Width 24 in, Length 24 in, Features Chemical Resistant, Moisture Resistant, Radiation Resistant, Includes Controller No, Standards cCSAus, CE, CRUS, REACH, RoHS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLER & PALAU Adj Circular Air Valve, 5" (BOR-125)
- PARKER Filter, Replace Core (PCX-48)
- KOCH FILTER 14x25x2 High Capacity Pleated Air Filter, MERV 8 (102-701-014)
- AIR HANDLER Pleated Air Filter, 20x24x2, MERV 13, High Capacity, Synthetic, 2EKJ6, White (2EKJ6)
- BRISKHEAT Heating Blanket, Silicone Rubber, 120V, 1080W, 24"W x 36"L (SRP24361)
- BRISKHEAT Heating Blanket, Silicone Rubber, 120V, 360W, 12"W x 12"L, w/ Plug (SRL12121ADJB)
- BRISKHEAT Heating Blanket, Silicone Rubber, 120V, 810W, 18"W x 36"L, PSA, Plug (SRP18361PADJB)
- BRISKHEAT Heating Blanket, Silicone Rubber, 120V, 540W, 6"W x 36"L, w/ PSA (SRL06361P)
- BRISKHEAT Heating Blanket, Silicone Rubber, 120V, 90W, 6"W x 12"L, w/ Plug (SRP06121ADJB)
- BRISKHEAT Heating Blanket, Silicone Rubber, 120V, 360W, 12"W x 12"L, w/ PSA (SRL12121P)
- BRISKHEAT Heating Blanket, Silicone Rubber, 120V, 90W, 6"W x 12"L, w/ PSA (SRP06121P)
- Briskheat Industrial Heating Blankets