Shop All Industrial Heating Blankets
Briskheat
Heating Blanket, Silicone Rubber, 120V, 540W, 6"W x 36"L, w/ PSA
Mfr # SRL06361P
Zoro # G9578362
original price:
$247.16
27% off
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series SRL
- Includes Controller No
- Length 36 in
- Width 6 in
- Max. Temp. 450 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Briskheat
- MFR # SRL06361P
- Zoro # G9578362
- Country of Origin United States
- Category Industrial Heating Blankets
Dimensions
Length | 36 in |
Width | 6 in |
Power Cord Length | 4 ft |
Overall Length | 36 in |
Overall Width | 6 in |
Description
Heating Blanket, SRL Series, Temp. Range (C) -51 Degrees to 232 Degrees , Temp. Range (F) -60 Degrees to 450 Degrees F, Max. Temp. 450 Degrees F, Voltage 120V, Wattage 540 W, Amps 4.5 A, Width 6 in, Length 36 in, Features Chemical Resistant, Moisture Resistant, Radiation Resistant, Includes Controller No, Standards cCSAus, CE, CRUS, REACH, RoHS
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEIL MCLAIN 383501027 Kit-R Blw Ult80-105 (383501027)
- CRAFTMADE 52'' Outdoor Standard Blades Brown (B552S-OBR)
- DAYTON Propeller, Dia 7 In, Bore Dia 5/16 In (2MXZ2)
- HONEYWELL SuitePro Wall Plate Adapter, Plastic, White (50033847-001/U)
- BRISKHEAT Heating Blanket, Silicone Rubber, 120V, 1080W, 12"W x 36"L, w/ PSA (SRL12361P)
- BRISKHEAT Heating Blanket, Silicone Rubber, 120V, 1080W, 12"W x 36"L, PSA, Plug (SRL12361PADJB)
- BRISKHEAT Heating Blanket, Silicone Rubber, 120V, 720W, 12"W x 24"L, w/ PSA (SRL12241P)
- BRISKHEAT Heating Blanket, Silicone Rubber, 120V, 810W, 18"W x 36"L, PSA, Plug (SRP18361PADJB)
- BRISKHEAT Heating Blanket, Silicone Rubber, 120V, 540W, 12"W x 36"L, PSA, Plug (SRP12361PADJB)
- BRISKHEAT Heating Blanket, Silicone Rubber, 120V, 720W, 12"W x 24"L, w/ Plug (SRL12241ADJB)
- BRISKHEAT Heating Blanket, Silicone Rubber, 120V, 90W, 6"W x 12"L, w/ Plug (SRP06121ADJB)
- Briskheat Industrial Heating Blankets