Shop All Industrial Heating Blankets
Briskheat
Heating Blanket, Silicone Rubber, 120V, 540W, 12"W x 36"L, w/ PSA
Mfr # SRP12361P
Zoro # G9578134
Free Shipping & Returns
$427.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards cCSAus, CE, CRUS, REACH, RoHS
- Temp. Range (F) -60 Degrees to 450 Degrees F
- Heating Device Outer Material Fiberglass-Reinforced Silicone Rubber
- Max. Temp. 450 Degrees F
- Amps 4.5 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Briskheat
- MFR # SRP12361P
- Zoro # G9578134
- Country of Origin United States
- Category Industrial Heating Blankets
Dimensions
Length | 36 in |
Width | 12 in |
Power Cord Length | 4 ft |
Overall Length | 36 in |
Overall Width | 12 in |
Description
Heating Blanket, SRP Series, Temp. Range (C) -51 Degrees to 232 Degrees , Temp. Range (F) -60 Degrees to 450 Degrees F, Max. Temp. 450 Degrees F, Voltage 120V, Wattage 540 W, Amps 4.5 A, Width 12 in, Length 36 in, Features Chemical Resistant, Moisture Resistant, Radiation Resistant, Includes Controller No, Standards cCSAus, CE, CRUS, REACH, RoHS
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Rectangular Balancing Damper, 12x8 (22CV83)
- DUNDAS JAFINE Lc6wx 6 in. Louvered Vent Cap-Proventwht (SP-PGC74601)
- SIEMENS Duct Sensor, 24 ft., Flexible, 375a RTD (544-342-24)
- MICROSHIELD Mini-Pleat Air Filter, 16 in, 25 in, PK3 (MP4H15P-1625)
- BRISKHEAT Heating Blanket, Silicone Rubber, 240V, 360W, 12"W x 24"L, w/ PSA (SRP12242P)
- BRISKHEAT Heating Blanket, Silicone Rubber, 120V, 1440W, 24"W x 24"L (SRL24241)
- BRISKHEAT Heating Blanket, Silicone Rubber, 120V, 90W, 6"W x 12"L (SRP06121)
- BRISKHEAT Heating Blanket, Silicone Rubber, 120V, 360W, 12"W x 12"L (SRL12121)
- BRISKHEAT Heating Blanket, Silicone Rubber, 120V, 1080W, 12"W x 36"L, PSA, Plug (SRL12361PADJB)
- BRISKHEAT Heating Blanket, Silicone Rubber, 120V, 180W, 6"W x 12"L (SRL06121)
- BRISKHEAT Heating Blanket, Silicone Rubber, 120V, 360W, 6"W x 24"L, w/ PSA (SRL06241P)
- Briskheat Heating Elements