Shop All Industrial Heating Blankets
Briskheat
Heating Blanket, Silicone Rubber, 120V, 540W, 12"W x 36"L, w/ Plug
Mfr # SRP12361ADJB
Zoro # G5912663
product price: $586.99
/ea
Free Shipping & Returns
$586.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards cCSAus, CE, CRUS, REACH, RoHS
- Features Chemical Resistant, Moisture Resistant
- Voltage 120V
- Series SRP
- Max. Temp. 160 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Briskheat
- MFR # SRP12361ADJB
- Zoro # G5912663
- Country of Origin United States
- Category Industrial Heating Blankets
Dimensions
Width | 12 in |
Length | 36 in |
Overall Length | 36 in |
Power Cord Length | 6 ft |
Overall Width | 12 in |
Description
Heating Blanket, SRP Series, Temp. Range (C) 10 Degrees to 71 Degrees , Temp. Range (F) 50 Degrees to 160 Degrees F, Max. Temp. 160 Degrees F, Accuracy +/-15 Degrees F, Voltage 120V, Wattage 540 W, Amps 4.5 A, Width 12 in, Length 36 in, Features Chemical Resistant, Moisture Resistant, Includes Controller Yes, Standards cCSAus, CE, CRUS, REACH, RoHS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARRICK CONTROLS Level Control, LWCO, 10K ohm, 120V (26B1D0R)
- KOCH FILTER 16x24x1 Standard Capacity Pleated Filter, MERV 11 (102-091-008)
- HI-TECH DURAVENT Industrial Duct Hose, 2.25"x25ft. (2001-0225-1025)
- BASO K16Ba-18C Thermocouple (K16BA-18C)
- BRISKHEAT Heating Blanket, Silicone Rubber, 120V, 540W, 6"W x 36"L, w/ PSA (SRL06361P)
- BRISKHEAT Heating Blanket, Silicone Rubber, 120V, 90W, 6"W x 12"L, w/ PSA (SRP06121P)
- BRISKHEAT Heating Blanket, Silicone Rubber, 240V, 360W, 12"W x 12"L (SRL12122)
- BRISKHEAT Heating Blanket, Silicone Rubber, 120V, 720W, 12"W x 24"L, w/ Plug (SRL12241ADJB)
- BRISKHEAT Heating Blanket, Silicone Rubber, 120V, 180W, 12"W x 12"L (SRP12121)
- BRISKHEAT Heating Blanket, Silicone Rubber, 120V, 360W, 12"W x 24"L (SRP12241)
- BRISKHEAT Heating Blanket, Silicone Rubber, 120V, 720W, 12"W x 24"L (SRL12241)
- Briskheat Industrial Heating Blankets