Shop All Industrial Heating Blankets
Briskheat
Heating Blanket, Silicone Rubber, 120V, 540W, 12"W x 36"L, PSA, Plug
Mfr # SRP12361PADJB
Zoro # G5952161
original price:
$599.10
23% off
new price: $455.99
/ea
Free Shipping & Returns
$455.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heating Device Type Blanket
- Temp. Range (F) 50 Degrees to 160 Degrees F
- Controller Included
- Includes Controller Yes
- Length 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Briskheat
- MFR # SRP12361PADJB
- Zoro # G5952161
- Country of Origin United States
- Category Industrial Heating Blankets
Dimensions
Length | 36 in |
Width | 12 in |
Power Cord Length | 6 ft |
Overall Length | 36 in |
Overall Width | 12 in |
Description
Heating Blanket, SRP Series, Temp. Range (C) 10 Degrees to 71 Degrees , Temp. Range (F) 50 Degrees to 160 Degrees F, Max. Temp. 160 Degrees F, Accuracy +/-15 Degrees F, Voltage 120V, Wattage 540 W, Amps 4.5 A, Width 12 in, Length 36 in, Features Chemical Resistant, Moisture Resistant, Includes Controller Yes, Standards cCSAus, CE, CRUS, REACH, RoHS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Power Switch (VEGGS45904G)
- MITCO Fuel Oil Filtr Micro Flo (264M)
- UNIFLAME UniFlame S-1078 4 Fold 25 Inch H Mini Black Screen (S-1078)
- DAIKIN Motor, 0.03 HP, 115V (106163021)
- BRISKHEAT Heating Blanket, Silicone Rubber, 120V, 360W, 12"W x 12"L (SRL12121)
- BRISKHEAT Heating Blanket, Silicone Rubber, 120V, 360W, 6"W x 24"L, w/ PSA (SRL06241P)
- BRISKHEAT Heating Blanket, Silicone Rubber, 120V, 360W, 12"W x 12"L, w/ PSA (SRL12121P)
- BRISKHEAT Heating Blanket, Silicone Rubber, 120V, 360W, 6"W x 24"L, w/ Plug (SRL06241ADJB)
- BRISKHEAT Heating Blanket, Silicone Rubber, 240V, 360W, 12"W x 12"L (SRL12122)
- BRISKHEAT Heating Blanket, Silicone Rubber, 120V, 2160W, 24"W x 36"L (SRL24361)
- Briskheat Industrial Heating Blankets