Shop All Industrial Heating Blankets
Briskheat
Heating Blanket, Silicone Rubber, 120V, 405W, 18"W x 18"L, w/ PSA
Mfr # SRP18181P
Zoro # G9578125
product price: $284.99
/ea
Free Shipping & Returns
$284.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards cCSAus, CE, CRUS, REACH, RoHS
- Voltage 120V
- Temp. Range (F) -60 Degrees to 450 Degrees F
- Width 18 in
- Temp. Range (C) -51 Degrees to 232 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Briskheat
- MFR # SRP18181P
- Zoro # G9578125
- Country of Origin United States
- Category Industrial Heating Blankets
Dimensions
Width | 18 in |
Length | 18 in |
Overall Width | 18 in |
Power Cord Length | 4 ft |
Overall Length | 18 in |
Description
Heating Blanket, SRP Series, Temp. Range (C) -51 Degrees to 232 Degrees , Temp. Range (F) -60 Degrees to 450 Degrees F, Max. Temp. 450 Degrees F, Voltage 120V, Wattage 405 W, Amps 3.38 A, Width 18 in, Length 18 in, Features Chemical Resistant, Moisture Resistant, Radiation Resistant, Includes Controller No, Standards cCSAus, CE, CRUS, REACH, RoHS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DR INFRARED HEATER Electric Radiant Floor Heating Cable Kit with Wi-Fi Thermostat 132 ft., Covers 40 sq. ft./120-Volt (DR-9FH140)
- YELLOW JACKET HYDROCARBON CHARGING KIT (61001)
- AIR HANDLER 14x20x2 Synthetic Pleated Air Filter, MERV 11 (2DYU7)
- SUPCO Contactor, 40A, 240V, 2 Pole (DP402402)
- BRISKHEAT Heating Blanket, Silicone Rubber, 240V, 360W, 12"W x 12"L (SRL12122)
- BRISKHEAT Heating Blanket, Silicone Rubber, 240V, 1080W, 12"W x 36"L, w/ PSA (SRL12362P)
- BRISKHEAT Heating Blanket, Silicone Rubber, 120V, 540W, 6"W x 36"L, w/ PSA (SRL06361P)
- BRISKHEAT Heating Blanket, Silicone Rubber, 120V, 180W, 6"W x 12"L, w/ PSA (SRL06121P)
- BRISKHEAT Heating Blanket, Silicone Rubber, 120V, 1620W, 18"W x 36"L, w/ Plug (SRL18361ADJB)
- BRISKHEAT Heating Blanket, Silicone Rubber, 120V, 1080W, 12"W x 36"L, PSA, Plug (SRL12361PADJB)
- BRISKHEAT Heating Blanket, Silicone Rubber, 120V, 90W, 6"W x 12"L, w/ Plug (SRP06121ADJB)
- Briskheat Heating Elements