Shop All Industrial Heating Blankets
Briskheat
Heating Blanket, Silicone Rubber, 120V, 360W, 6"W x 24"L, w/ PSA
Mfr # SRL06241P
Zoro # G9578371
product price: $159.99
/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range -60 Degrees to 450 Degrees F
- Voltage 120V
- Max. Temp. 450 Degrees F
- Standards cCSAus, CE, CRUS, REACH, RoHS
- Temp. Range (C) -51 Degrees to 232 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Briskheat
- MFR # SRL06241P
- Zoro # G9578371
- Country of Origin United States
- Category Industrial Heating Blankets
Dimensions
Width | 6 in |
Length | 24 in |
Overall Length | 24 in |
Power Cord Length | 4 ft |
Overall Width | 6 in |
Description
Heating Blanket, SRL Series, Temp. Range (C) -51 Degrees to 232 Degrees , Temp. Range (F) -60 Degrees to 450 Degrees F, Max. Temp. 450 Degrees F, Voltage 120V, Wattage 360 W, Amps 3 A, Width 6 in, Length 24 in, Features Chemical Resistant, Moisture Resistant, Radiation Resistant, Includes Controller No, Standards cCSAus, CE, CRUS, REACH, RoHS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Propeller, Dia 12 In, Bore Dia 5/16 In (2MXY1)
- DAYTON Portable Electric Jobsite & Garage Heater, 4000W/3000W, 208/240V AC (3VU34)
- RAYCHEM Crankcase Heater, 208 to 277V (652255-000)
- BRISKHEAT Crankcase Heater, 21" to 28" Circ. (840051006)
- BRISKHEAT Heating Blanket, Silicone Rubber, 120V, 180W, 12"W x 12"L (SRP12121)
- BRISKHEAT Heating Blanket, Silicone Rubber, 120V, 1080W, 24"W x 36"L (SRP24361)
- BRISKHEAT Heating Blanket, Silicone Rubber, 120V, 360W, 12"W x 24"L (SRP12241)
- BRISKHEAT Heating Blanket, Silicone Rubber, 240V, 180W, 6"W x 12"L (SRL06122)
- BRISKHEAT Heating Blanket, Silicone Rubber, 120V, 1440W, 24"W x 24"L (SRL24241)
- BRISKHEAT Heating Blanket, Silicone Rubber, 120V, 360W, 6"W x 24"L, w/ Plug (SRL06241ADJB)
- BRISKHEAT Heating Blanket, Silicone Rubber, 120V, 1620W, 18"W x 36"L, w/ Plug (SRL18361ADJB)
- Briskheat Industrial Heating Blankets