Shop All Industrial Heating Blankets
Briskheat
Heating Blanket, Silicone Rubber, 120V, 360W, 12"W x 24"L, w/ PSA
Mfr # SRP12241P
Zoro # G9578143
product price: $202.99
/ea
Free Shipping & Returns
$202.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heating Device Type Blanket
- Max. Temp. 450 Degrees F
- Temp. Range (F) -60 Degrees to 450 Degrees F
- Width 12 in
- Series SRP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Briskheat
- MFR # SRP12241P
- Zoro # G9578143
- Country of Origin United States
- Category Industrial Heating Blankets
Dimensions
Width | 12 in |
Length | 24 in |
Overall Width | 12 in |
Overall Length | 24 in |
Power Cord Length | 4 ft |
Description
Heating Blanket, SRP Series, Temp. Range (C) -51 Degrees to 232 Degrees , Temp. Range (F) -60 Degrees to 450 Degrees F, Max. Temp. 450 Degrees F, Voltage 120V, Wattage 360 W, Amps 3 A, Width 12 in, Length 24 in, Features Chemical Resistant, Moisture Resistant, Radiation Resistant, Includes Controller No, Standards cCSAus, CE, CRUS, REACH, RoHS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROXUL 1 1/2 in x 48 in x 24 in Mineral Wool High Temperature Insulation, 8# (40325)
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, 24 Plates -Condenser Single Circuit 195k BTU (CBH110-24H)
- DIXON Barbed Hose, Mender, 3/8" (1780606C)
- TEMPCO Cartridge Heater, 4-1/2 In. L (LDC00051)
- BRISKHEAT Heating Blanket, Silicone Rubber, 120V, 360W, 12"W x 24"L (SRP12241)
- BRISKHEAT Heating Blanket, Silicone Rubber, 120V, 180W, 6"W x 24"L, w/ Plug (SRP06241ADJB)
- BRISKHEAT Heating Blanket, Silicone Rubber, 120V, 360W, 12"W x 12"L, w/ Plug (SRL12121ADJB)
- BRISKHEAT Heating Blanket, Silicone Rubber, 240V, 1080W, 12"W x 36"L, w/ PSA (SRL12362P)
- BRISKHEAT Heating Blanket, Silicone Rubber, 120V, 720W, 12"W x 24"L, w/ PSA (SRL12241P)
- BRISKHEAT Heating Blanket, Silicone Rubber, 120V, 180W, 6"W x 12"L, w/ PSA (SRL06121P)
- BRISKHEAT Heating Blanket, Silicone Rubber, 120V, 90W, 6"W x 12"L, w/ PSA (SRP06121P)
- Briskheat Industrial Heating Blankets