Shop All Industrial Heating Blankets
Briskheat
Heating Blanket, Silicone Rubber, 120V, 270W, 6"W x 36"L, w/ PSA
Mfr # SRP06361P
Zoro # G9578161
original price:
$185.84
12% off
new price: $161.99
/ea
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range (C) -51 Degrees to 232 Degrees
- Series SRP
- Standards cCSAus, CE, CRUS, REACH, RoHS
- Wattage 270 W
- Length 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Briskheat
- MFR # SRP06361P
- Zoro # G9578161
- Country of Origin United States
- Category Industrial Heating Blankets
Dimensions
Length | 36 in |
Width | 6 in |
Overall Length | 36 in |
Overall Width | 6 in |
Power Cord Length | 4 ft |
Description
Heating Blanket, SRP Series, Temp. Range (C) -51 Degrees to 232 Degrees , Temp. Range (F) -60 Degrees to 450 Degrees F, Max. Temp. 450 Degrees F, Voltage 120V, Wattage 270 W, Amps 2.25 A, Width 6 in, Length 36 in, Features Chemical Resistant, Moisture Resistant, Radiation Resistant, Includes Controller No, Standards cCSAus, CE, CRUS, REACH, RoHS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOSHIZAKI Thumb Screw (434168G01)
- RHEEM 470015 Limit Switch - Auto (470015)
- QMARK 1500/750 W, 240VAC (FDI1504)
- REVCOR Propeller, Dia 20 In, 34 Deg Pitch (ZS2003-24 R)
- BRISKHEAT Heating Blanket, Silicone Rubber, 120V, 810W, 18"W x 36"L, PSA, Plug (SRP18361PADJB)
- BRISKHEAT Heating Blanket, Silicone Rubber, 240V, 1440W, 24"W x 24"L (SRL24242)
- BRISKHEAT Heating Blanket, Silicone Rubber, 120V, 360W, 12"W x 12"L, w/ Plug (SRL12121ADJB)
- BRISKHEAT Heating Blanket, Silicone Rubber, 120V, 180W, 6"W x 12"L, w/ PSA (SRL06121P)
- BRISKHEAT Heating Blanket, Silicone Rubber, 120V, 540W, 12"W x 36"L, PSA, Plug (SRP12361PADJB)
- BRISKHEAT Heating Blanket, Silicone Rubber, 120V, 180W, 6"W x 24"L, w/ Plug (SRP06241ADJB)
- BRISKHEAT Heating Blanket, Silicone Rubber, 120V, 90W, 6"W x 12"L (SRP06121)
- Briskheat Industrial Heating Blankets