Shop All Industrial Heating Blankets
Briskheat
Heating Blanket, Silicone Rubber, 120V, 180W, 6"W x 24"L, w/ PSA
Mfr # SRP06241P
Zoro # G9578177
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series SRP
- Width 6 in
- Standards cCSAus, CE, CRUS, REACH, RoHS
- Length 24 in
- Temp. Range -60 Degrees to 450 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Briskheat
- MFR # SRP06241P
- Zoro # G9578177
- Country of Origin United States
- Category Industrial Heating Blankets
Dimensions
Width | 6 in |
Length | 24 in |
Overall Length | 24 in |
Overall Width | 6 in |
Power Cord Length | 4 ft |
Description
Heating Blanket, SRP Series, Temp. Range (C) -51 Degrees to 232 Degrees , Temp. Range (F) -60 Degrees to 450 Degrees F, Max. Temp. 450 Degrees F, Voltage 120V, Wattage 180 W, Amps 1.5 A, Width 6 in, Length 24 in, Features Chemical Resistant, Moisture Resistant, Radiation Resistant, Includes Controller No, Standards cCSAus, CE, CRUS, REACH, RoHS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Power Cord (VECMPCG)
- BRAY PNEUMATIC ACTUATOR (92-0630-11300-532)
- DAYTON Motor, 208 to 230V (3900-2010-000)
- LIEBERT Thermostat 4 Wire for 5-8 tons Units (153210G2S)
- BRISKHEAT Heating Blanket, Silicone Rubber, 120V, 810W, 18"W x 18"L (SRL18181)
- BRISKHEAT Heating Blanket, Silicone Rubber, 120V, 90W, 6"W x 12"L, w/ Plug (SRP06121ADJB)
- BRISKHEAT Heating Blanket, Silicone Rubber, 120V, 360W, 12"W x 12"L, w/ Plug (SRL12121ADJB)
- BRISKHEAT Heating Blanket, Silicone Rubber, 120V, 90W, 6"W x 12"L (SRP06121)
- BRISKHEAT Heating Blanket, Silicone Rubber, 120V, 180W, 6"W x 12"L, PSA, Plug (SRL06121PADJB)
- BRISKHEAT Heating Blanket, Silicone Rubber, 120V, 1620W, 18"W x 36"L, w/ PSA (SRL18361P)
- BRISKHEAT Heating Blanket, Silicone Rubber, 240V, 360W, 12"W x 12"L (SRL12122)
- Briskheat Heating Elements