Shop All Industrial Heating Blankets
Briskheat
Heating Blanket, Silicone Rubber, 120V, 1440W, 24"W x 24"L, w/ PSA
Mfr # SRL24241P
Zoro # G9578301
original price:
$548.48
25% off
new price: $407.99
/ea
Free Shipping & Returns
$407.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series SRL
- Voltage 120V
- Standards cCSAus, CE, CRUS, REACH, RoHS
- Temp. Range -60 Degrees to 450 Degrees F
- Temp. Range (C) -51 Degrees to 232 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Briskheat
- MFR # SRL24241P
- Zoro # G9578301
- Country of Origin United States
- Category Industrial Heating Blankets
Dimensions
Length | 24 in |
Width | 24 in |
Overall Length | 24 in |
Overall Width | 24 in |
Power Cord Length | 4 ft |
Description
Heating Blanket, SRL Series, Temp. Range (C) -51 Degrees to 232 Degrees , Temp. Range (F) -60 Degrees to 450 Degrees F, Max. Temp. 450 Degrees F, Voltage 120V, Wattage 1,440 W, Amps 12 A, Width 24 in, Length 24 in, Features Chemical Resistant, Moisture Resistant, Radiation Resistant, Includes Controller No, Standards cCSAus, CE, CRUS, REACH, RoHS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Core Remover Tool, w/ 6 Cores (4PDJ4)
- NVENT HOFFMAN Exhaust, Square w/ Air Flte, Retainer Grd, Color: Gray (TEP10)
- JOHNSON CONTROLS Pressure Switch, Open at 410 (P100DA-1C)
- HOSHIZAKI Fuse Km S (4A0893-07)
- BRISKHEAT Heating Blanket, Silicone Rubber, 120V, 90W, 6"W x 12"L (SRP06121)
- BRISKHEAT Heating Blanket, Silicone Rubber, 120V, 90W, 6"W x 12"L, w/ Plug (SRP06121ADJB)
- BRISKHEAT Heating Blanket, Silicone Rubber, 120V, 810W, 18"W x 18"L (SRL18181)
- BRISKHEAT Heating Blanket, Silicone Rubber, 120V, 360W, 12"W x 24"L (SRP12241)
- BRISKHEAT Heating Blanket, Silicone Rubber, 120V, 360W, 12"W x 12"L, w/ PSA (SRL12121P)
- BRISKHEAT Heating Blanket, Silicone Rubber, 240V, 360W, 12"W x 12"L (SRL12122)
- BRISKHEAT Heating Blanket, Hazardous-Area, 120V, 180W, 6"W x 12"L, PSA, T3 (SRX06121801PT3)
- Briskheat Industrial Heating Blankets