Shop All Industrial Heating Blankets
Briskheat
Heating Blanket, Silicone Rubber, 120V, 1080W, 12"W x 36"L, w/ PSA
Mfr # SRL12361P
Zoro # G9578335
product price: $411.99
/ea
Free Shipping & Returns
$411.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Controller No
- Temp. Range -60 Degrees to 450 Degrees F
- Standards cCSAus, CE, CRUS, REACH, RoHS
- Temp. Range (C) -51 Degrees to 232 Degrees
- Amps 9 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Briskheat
- MFR # SRL12361P
- Zoro # G9578335
- Country of Origin United States
- Category Industrial Heating Blankets
Dimensions
Width | 12 in |
Length | 36 in |
Overall Width | 12 in |
Power Cord Length | 4 ft |
Overall Length | 36 in |
Description
Heating Blanket, SRL Series, Temp. Range (C) -51 Degrees to 232 Degrees , Temp. Range (F) -60 Degrees to 450 Degrees F, Max. Temp. 450 Degrees F, Voltage 120V, Wattage 1,080 W, Amps 9 A, Width 12 in, Length 36 in, Features Chemical Resistant, Moisture Resistant, Radiation Resistant, Includes Controller No, Standards cCSAus, CE, CRUS, REACH, RoHS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANFOSS Press.Trsdcr, 0/145, 4-20Ma, 1/4 (060G3945)
- THE BRUSH MAN 4” Roofers Adhesive Brush, Very Stiff 1-1/2” Synthetic Fill, 12PK (PB4SP)
- ESSICK AIR Float Valve Assembly, Metal and Plastic (FL-3/8)
- DAYTON Replacement Kit, extension Pin (60M398)
- BRISKHEAT Heating Blanket, Silicone Rubber, 120V, 1620W, 18"W x 36"L, w/ Plug (SRL18361ADJB)
- BRISKHEAT Heating Blanket, Silicone Rubber, 120V, 180W, 6"W x 12"L (SRL06121)
- BRISKHEAT Heating Blanket, Silicone Rubber, 120V, 810W, 18"W x 36"L (SRP18361)
- BRISKHEAT Heating Blanket, Silicone Rubber, 120V, 360W, 6"W x 24"L, PSA, Plug (SRL06241PADJB)
- BRISKHEAT Heating Blanket, Silicone Rubber, 120V, 540W, 12"W x 36"L, PSA, Plug (SRP12361PADJB)
- BRISKHEAT Heating Blanket, Silicone Rubber, 120V, 810W, 18"W x 18"L (SRL18181)
- BRISKHEAT Heating Blanket, Silicone Rubber, 240V, 360W, 12"W x 12"L (SRL12122)
- Briskheat Heating Elements