Shop All Industrial Heating Blankets
Briskheat
Heating Blanket, Silicone Rubber, 120V, 1080W, 12"W x 36"L, PSA, Plug
Mfr # SRL12361PADJB
Zoro # G5867145
Free Shipping & Returns
$426.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accuracy +/-15 Degrees F
- Max. Temp. 450 Degrees F
- Voltage 120V
- Features Chemical Resistant, Moisture Resistant
- Length 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Briskheat
- MFR # SRL12361PADJB
- Zoro # G5867145
- Country of Origin United States
- Category Industrial Heating Blankets
Dimensions
Length | 36 in |
Width | 12 in |
Overall Width | 12 in |
Overall Length | 36 in |
Power Cord Length | 6 ft |
Description
Heating Blanket, SRL Series, Temp. Range (C) -51 Degrees to 232 Degrees , Temp. Range (F) 50 Degrees to 425 Degrees F, Max. Temp. 450 Degrees F, Accuracy +/-15 Degrees F, Voltage 120V, Wattage 1,080 W, Amps 9 A, Width 12 in, Length 36 in, Features Chemical Resistant, Moisture Resistant, Includes Controller Yes, Standards cCSAus, CE, CRUS, REACH, RoHS
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MRCOOL 12K BTU 230V 20.5 SEER Ductless Mini-Split Heat Pump System (A-12-HP-230C)
- AIR KING 50 Cfm Fire Rated Exhaust Fan (FRAS50)
- WHITE-RODGERS Bimetal Disc Thermostat, 133-147F, Close, Close on Rise, SPST (3F11-140)
- DAIKIN Fan Blade, 30", CW, 5/8" Bore (330294001)
- BRISKHEAT Heating Blanket, Silicone Rubber, 120V, 360W, 12"W x 24"L (SRP12241)
- BRISKHEAT Heating Blanket, Silicone Rubber, 120V, 1080W, 24"W x 36"L (SRP24361)
- BRISKHEAT Heating Blanket, Silicone Rubber, 120V, 360W, 6"W x 24"L, PSA, Plug (SRL06241PADJB)
- BRISKHEAT Heating Blanket, Silicone Rubber, 120V, 810W, 18"W x 36"L (SRP18361)
- BRISKHEAT Heating Blanket, Silicone Rubber, 120V, 360W, 6"W x 24"L, w/ Plug (SRL06241ADJB)
- BRISKHEAT Heating Blanket, Silicone Rubber, 240V, 1080W, 12"W x 36"L, w/ PSA (SRL12362P)
- BRISKHEAT Heating Blanket, Silicone Rubber, 120V, 810W, 18"W x 18"L (SRL18181)
- Briskheat Heating Elements