Shop All Industrial Heating Blankets
Briskheat
Heating Blanket, Hazardous-Area, 240V, 720W, 12"W x 24"L, PSA, T4A
Mfr # SRX12247202PT4A
Zoro # G9577802
product price: $694.99
/ea
Free Shipping & Returns
$694.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range (F) -60 Degrees to 450 Degrees F
- Max. Temp. 450 Degrees F
- Includes Controller No
- Series SRX
- Standards CE, FM Approved, REACH, RoHS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Briskheat
- MFR # SRX12247202PT4A
- Zoro # G9577802
- Country of Origin United States
- Category Industrial Heating Blankets
Dimensions
Length | 24 in |
Width | 12 in |
Power Cord Length | 12 in |
Overall Width | 12 in |
Overall Length | 24 in |
Description
Heating Blanket, SRX Series, Temp. Range (C) -51 Degrees to 204 Degrees , Temp. Range (F) -60 Degrees to 450 Degrees F, Max. Temp. 450 Degrees F, Voltage 240V, Wattage 720 W, Amps 3 A, Width 12 in, Length 24 in, Features Chemical Resistant, Moisture Resistant, Radiation Resistant, Includes Controller No, Standards CE, FM Approved, REACH, RoHS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROBERTSHAW Pressure Regulator Kit Natural to L.P. (1751-016)
- FRIGIDAIRE Dryer Rotary Knob (134844470)
- ALL-FILTERS 20x25x5, MERV 11, Pleated HVAC AC Furnace Air Filters Replacement for Trion Air Bear ABS20A-1, 2PK (20255.11AB)
- DIVERSITECH Drain Clearing Gun, Red (SG-1)
- BRISKHEAT Heating Blanket, Silicone Rubber, 120V, 1620W, 18"W x 36"L, w/ Plug (SRL18361ADJB)
- BRISKHEAT Heating Blanket, Silicone Rubber, 120V, 360W, 6"W x 24"L, PSA, Plug (SRL06241PADJB)
- BRISKHEAT Heating Blanket, Silicone Rubber, 120V, 180W, 12"W x 12"L (SRP12121)
- BRISKHEAT Heating Blanket, Silicone Rubber, 120V, 360W, 6"W x 24"L, w/ PSA (SRL06241P)
- BRISKHEAT Heating Blanket, Silicone Rubber, 120V, 540W, 12"W x 36"L, PSA, Plug (SRP12361PADJB)
- BRISKHEAT Heating Blanket, Silicone Rubber, 120V, 810W, 18"W x 36"L, PSA, Plug (SRP18361PADJB)
- BRISKHEAT Heating Blanket, Silicone Rubber, 120V, 180W, 6"W x 12"L, PSA, Plug (SRL06121PADJB)
- Briskheat Industrial Heating Blankets