Shop All Industrial Heating Blankets
Briskheat
Heating Blanket, Hazardous-Area, 240V, 360W, 6"W x 24"L, PSA, T4A
Mfr # SRX06243602PT4A
Zoro # G9577827
product price: $547.99
/ea
Free Shipping & Returns
$547.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heating Device Type Blanket
- Temp. Range -60 Degrees to 450 Degrees F
- Width 6 in
- Max. Temp. 450 Degrees F
- Length 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Briskheat
- MFR # SRX06243602PT4A
- Zoro # G9577827
- Country of Origin United States
- Category Industrial Heating Blankets
Dimensions
Width | 6 in |
Length | 24 in |
Overall Length | 24 in |
Overall Width | 6 in |
Power Cord Length | 12 in |
Description
Heating Blanket, SRX Series, Temp. Range (C) -51 Degrees to 204 Degrees , Temp. Range (F) -60 Degrees to 450 Degrees F, Max. Temp. 450 Degrees F, Voltage 240V, Wattage 360 W, Amps 1.5 A, Width 6 in, Length 24 in, Features Chemical Resistant, Moisture Resistant, Radiation Resistant, Includes Controller No, Standards CE, FM Approved, REACH, RoHS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Sfa71U 24Vac 2Pos Actuator (SFA71U)
- KOCH FILTER 18x24x2 High Capacity Pleated Air Filter, MERV 8 (102-701-118)
- PARKER Valve, Expansion (CCJW)
- LASKO 42" Outdoor Living Fan (YF202)
- BRISKHEAT Heating Blanket, Silicone Rubber, 120V, 810W, 18"W x 36"L (SRP18361)
- BRISKHEAT Heating Blanket, Silicone Rubber, 120V, 1080W, 24"W x 36"L (SRP24361)
- BRISKHEAT Heating Blanket, Silicone Rubber, 120V, 360W, 6"W x 24"L, PSA, Plug (SRL06241PADJB)
- BRISKHEAT Heating Blanket, Silicone Rubber, 120V, 360W, 12"W x 24"L, w/ Plug (SRP12241ADJB)
- BRISKHEAT Heating Blanket, Silicone Rubber, 120V, 180W, 6"W x 12"L (SRL06121)
- BRISKHEAT Heating Blanket, Silicone Rubber, 120V, 720W, 12"W x 24"L, w/ Plug (SRL12241ADJB)
- BRISKHEAT Heating Blanket, Silicone Rubber, 120V, 180W, 12"W x 12"L (SRP12121)
- Briskheat Industrial Heating Blankets