Shop All Industrial Heating Blankets
Briskheat
Heating Blanket, Hazardous-Area, 240V, 360W, 12"W x 12"L, PSA, T4A
Mfr # SRX12123602PT4A
Zoro # G9577811
product price: $547.99
/ea
Free Shipping & Returns
$547.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heating Device Outer Material Silicone Rubber
- Amps 1.5 A
- Wattage 360 W
- Features Chemical Resistant, Moisture Resistant, Radiation Resistant
- Voltage 240V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Briskheat
- MFR # SRX12123602PT4A
- Zoro # G9577811
- Country of Origin United States
- Category Industrial Heating Blankets
Dimensions
Width | 12 in |
Length | 36 in |
Overall Length | 12 in |
Power Cord Length | 12 in |
Overall Width | 12 in |
Description
Heating Blanket, SRX Series, Temp. Range (C) -51 Degrees to 204 Degrees , Temp. Range (F) -60 Degrees to 450 Degrees F, Max. Temp. 450 Degrees F, Voltage 240V, Wattage 360 W, Amps 1.5 A, Width 12 in, Length 36 in, Features Chemical Resistant, Moisture Resistant, Radiation Resistant, Includes Controller No, Standards CE, FM Approved, REACH, RoHS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOCH FILTER 12x24x4 High Capacity Pleated Air Filter, MERV 8 (102-701-023)
- KSTATING 4x50 Storm Patch Fabric (KS0018304-99)
- DAYTON Electric Ceiling Heater, 208VAC, 750W (54UD19)
- ALL-FILTERS 20x20x5, MERV 9, Pleated HVAC AC Furnace Air Filters Replacement for Collection Cells F55F1052, 2PK (20205.9H)
- BRISKHEAT Heating Blanket, Silicone Rubber, 240V, 360W, 12"W x 12"L (SRL12122)
- BRISKHEAT Heating Blanket, Silicone Rubber, 120V, 360W, 12"W x 12"L (SRL12121)
- BRISKHEAT Heating Blanket, Silicone Rubber, 120V, 180W, 12"W x 12"L (SRP12121)
- BRISKHEAT Heating Blanket, Silicone Rubber, 120V, 360W, 6"W x 24"L, w/ Plug (SRL06241ADJB)
- BRISKHEAT Heating Blanket, Silicone Rubber, 120V, 360W, 12"W x 12"L, w/ Plug (SRL12121ADJB)
- BRISKHEAT Heating Blanket, Silicone Rubber, 240V, 360W, 12"W x 24"L, w/ PSA (SRP12242P)
- BRISKHEAT Heating Blanket, Silicone Rubber, 120V, 90W, 6"W x 12"L (SRP06121)
- Briskheat Industrial Heating Blankets