Shop All Industrial Heating Blankets
Briskheat
Heating Blanket, Hazardous-Area, 240V, 360W, 12"W x 12"L, PSA, T3
Mfr # SRX12123602PT3
Zoro # G9577915
product price: $547.99
/ea
Free Shipping & Returns
$547.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 240V
- Standards CE, FM Approved, REACH, RoHS
- Amps 1.5 A
- Heating Device Type Blanket
- Temp. Range -60 Degrees to 450 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Briskheat
- MFR # SRX12123602PT3
- Zoro # G9577915
- Country of Origin United States
- Category Industrial Heating Blankets
Dimensions
Length | 36 in |
Width | 12 in |
Overall Length | 12 in |
Power Cord Length | 12 in |
Overall Width | 12 in |
Description
Heating Blanket, SRX Series, Temp. Range (C) -51 Degrees to 204 Degrees , Temp. Range (F) -60 Degrees to 450 Degrees F, Max. Temp. 450 Degrees F, Voltage 240V, Wattage 360 W, Amps 1.5 A, Width 12 in, Length 36 in, Features Chemical Resistant, Moisture Resistant, Radiation Resistant, Includes Controller No, Standards CE, FM Approved, REACH, RoHS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMTROL 940R101 Boilermate Digital (940R101)
- BOILERSOURCE Ceramic Fiber Tape, Drop Warp (Bolt Hole), w/ PSA, 1/8 in Thick, 1-1/2 in Width, 100 ft Length (CTDW-PSA-002-024)
- LEGEND VALVE 1" MPT PRESS TEST GAUGE-SIDE (800-668)
- TOPOG-E Handhole Gasket, Series 180, Black Rubber, 3 in x 4 in x 5/8 in, Elliptical, PK 2 (T180-3X4X5/8E-PK2)
- BRISKHEAT Heating Blanket, Silicone Rubber, 120V, 720W, 12"W x 24"L, w/ PSA (SRL12241P)
- BRISKHEAT Heating Blanket, Silicone Rubber, 120V, 90W, 6"W x 12"L (SRP06121)
- BRISKHEAT Heating Blanket, Silicone Rubber, 120V, 180W, 6"W x 12"L, PSA, Plug (SRL06121PADJB)
- BRISKHEAT Heating Blanket, Silicone Rubber, 120V, 2160W, 24"W x 36"L (SRL24361)
- BRISKHEAT Heating Blanket, Silicone Rubber, 240V, 360W, 12"W x 24"L, w/ PSA (SRP12242P)
- BRISKHEAT Heating Blanket, Silicone Rubber, 120V, 360W, 6"W x 24"L, w/ Plug (SRL06241ADJB)
- BRISKHEAT Heating Blanket, Silicone Rubber, 120V, 180W, 6"W x 24"L, w/ Plug (SRP06241ADJB)
- Briskheat Industrial Heating Blankets