Shop All Industrial Heating Blankets
Briskheat
Heating Blanket, Hazardous-Area, 240V, 180W, 6"W x 12"L, PSA, T4A
Mfr # SRX06121802PT4A
Zoro # G9577836
product price: $557.99
/ea
Free Shipping & Returns
$557.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 0.75 A
- Standards CE, FM Approved, REACH, RoHS
- Voltage 240V
- Features Chemical Resistant, Moisture Resistant, Radiation Resistant
- Temp. Range (C) -51 Degrees to 204 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Briskheat
- MFR # SRX06121802PT4A
- Zoro # G9577836
- Country of Origin United States
- Category Industrial Heating Blankets
Dimensions
Width | 6 in |
Length | 12 in |
Overall Width | 6 in |
Overall Length | 12 in |
Power Cord Length | 12 in |
Description
Heating Blanket, SRX Series, Temp. Range (C) -51 Degrees to 204 Degrees , Temp. Range (F) -60 Degrees to 450 Degrees F, Max. Temp. 450 Degrees F, Voltage 240V, Wattage 180 W, Amps 0.75 A, Width 6 in, Length 12 in, Features Chemical Resistant, Moisture Resistant, Radiation Resistant, Includes Controller No, Standards CE, FM Approved, REACH, RoHS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Air Purifir Hepa 310Sqft (HPA204)
- HI-TECH DURAVENT Ducting Hose, 5 In x 25 ft, Vinyl/Laminate (0604-0500-0001)
- HEAT STORM Infrared Space Heater, WIFI, Floor or Wall Mount, 1000 Watts, 120 Volt, White (HS-1000-WX-WIFI)
- EMPIRE VENTILATION Flat Roof Mounting Base, 24" Galvanized (FB24G)
- BRISKHEAT Heating Blanket, Silicone Rubber, 240V, 180W, 12"W x 12"L (SRP12122)
- BRISKHEAT Heating Blanket, Silicone Rubber, 120V, 540W, 6"W x 36"L, w/ PSA (SRL06361P)
- BRISKHEAT Heating Blanket, Silicone Rubber, 120V, 180W, 6"W x 12"L (SRL06121)
- BRISKHEAT Heating Blanket, Silicone Rubber, 240V, 1440W, 24"W x 24"L (SRL24242)
- BRISKHEAT Heating Blanket, Silicone Rubber, 120V, 180W, 6"W x 24"L, w/ Plug (SRP06241ADJB)
- BRISKHEAT Heating Blanket, Silicone Rubber, 120V, 90W, 6"W x 12"L, w/ PSA (SRP06121P)
- BRISKHEAT Heating Blanket, Silicone Rubber, 120V, 540W, 12"W x 36"L, PSA, Plug (SRP12361PADJB)
- Briskheat Industrial Heating Blankets