Shop All Industrial Heating Blankets
Briskheat
Heating Blanket, Hazardous-Area, 240V, 1440W, 24"W x 24"L, PSA, T3
Mfr # SRX242414402PT3
Zoro # G9577897
product price: $796.99
/ea
Free Shipping & Returns
$796.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Controller No
- Standards CE, FM Approved, REACH, RoHS
- Temp. Range -60 Degrees to 450 Degrees F
- Wattage 1,440 W
- Amps 6 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Briskheat
- MFR # SRX242414402PT3
- Zoro # G9577897
- Country of Origin United States
- Category Industrial Heating Blankets
Dimensions
Length | 24 in |
Width | 24 in |
Overall Width | 24 in |
Overall Length | 24 in |
Power Cord Length | 12 in |
Description
Heating Blanket, SRX Series, Temp. Range (C) -51 Degrees to 204 Degrees , Temp. Range (F) -60 Degrees to 450 Degrees F, Max. Temp. 450 Degrees F, Voltage 240V, Wattage 1,440 W, Amps 6 A, Width 24 in, Length 24 in, Features Chemical Resistant, Moisture Resistant, Radiation Resistant, Includes Controller No, Standards CE, FM Approved, REACH, RoHS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRIGIDAIRE Door Gasket (241786001)
- ICM Non-Programmable Thermostat, 1 H None C, Battery, 3V DC (SC1600L)
- AIR HANDLER 16" x 20" x 2" Polyester Air Filter Pad MERV 7, Blue/White (5W101)
- AIR HANDLER 22x24-1/4x1 Synthetic Pleated Air Filter, MERV 8 (3DVL4)
- BRISKHEAT Heating Blanket, Silicone Rubber, 120V, 540W, 6"W x 36"L, w/ PSA (SRL06361P)
- BRISKHEAT Heating Blanket, Silicone Rubber, 120V, 1620W, 18"W x 36"L, w/ Plug (SRL18361ADJB)
- BRISKHEAT Heating Blanket, Silicone Rubber, 120V, 90W, 6"W x 12"L (SRP06121)
- BRISKHEAT Heating Blanket, Silicone Rubber, 240V, 180W, 6"W x 12"L (SRL06122)
- BRISKHEAT Heating Blanket, Silicone Rubber, 240V, 1080W, 12"W x 36"L, w/ PSA (SRL12362P)
- BRISKHEAT Heating Blanket, Silicone Rubber, 120V, 810W, 18"W x 36"L, PSA, Plug (SRP18361PADJB)
- BRISKHEAT Heating Blanket, Silicone Rubber, 120V, 1620W, 18"W x 36"L, w/ PSA (SRL18361P)
- Briskheat Heating Elements