Shop All Industrial Heating Blankets
Briskheat
Heating Blanket, Hazardous-Area, 120V, 720W, 12"W x 24"L, PSA, T4A
Mfr # SRX12247201PT4A
Zoro # G9577854
product price: $630.99
/ea
Free Shipping & Returns
$630.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 12 in
- Temp. Range (F) -60 Degrees to 450 Degrees F
- Includes Controller No
- Standards CE, FM Approved, REACH, RoHS
- Temp. Range -60 Degrees to 450 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Briskheat
- MFR # SRX12247201PT4A
- Zoro # G9577854
- Country of Origin United States
- Category Industrial Heating Blankets
Dimensions
Width | 12 in |
Length | 24 in |
Overall Width | 12 in |
Overall Length | 24 in |
Power Cord Length | 12 in |
Description
Heating Blanket, SRX Series, Temp. Range (C) -51 Degrees to 204 Degrees , Temp. Range (F) -60 Degrees to 450 Degrees F, Max. Temp. 450 Degrees F, Voltage 120V, Wattage 720 W, Amps 6 A, Width 12 in, Length 24 in, Features Chemical Resistant, Moisture Resistant, Radiation Resistant, Includes Controller No, Standards CE, FM Approved, REACH, RoHS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESSICK AIR Water Bottle For, H12 Series (1B5060120)
- REVCOR Blower Whl, Dia 7 1/8 In, Width 4 In (B712-400S)
- GRUNDFOS 96806130 3/4" Bronze Isolation (96806130)
- AMERICAN METAL FILTER 18 X 36 X 1 Nominal Washable Electrostatic Furnace Air Filter (ECA101836)
- BRISKHEAT Heating Blanket, Silicone Rubber, 120V, 720W, 12"W x 24"L, w/ Plug (SRL12241ADJB)
- BRISKHEAT Heating Blanket, Silicone Rubber, 120V, 90W, 6"W x 12"L, w/ PSA (SRP06121P)
- BRISKHEAT Heating Blanket, Silicone Rubber, 120V, 1080W, 24"W x 36"L (SRP24361)
- BRISKHEAT Heating Blanket, Silicone Rubber, 120V, 1080W, 12"W x 36"L, PSA, Plug (SRL12361PADJB)
- BRISKHEAT Heating Blanket, Silicone Rubber, 120V, 360W, 12"W x 12"L, w/ PSA (SRL12121P)
- BRISKHEAT Heating Blanket, Silicone Rubber, 120V, 90W, 6"W x 12"L, w/ Plug (SRP06121ADJB)
- GLOBAL INDUSTRIAL Insulated Drum Heating Blanket For 55 Gal Drum, 100 DegreeF Fixed Temp, 120V (246471)
- Briskheat Industrial Heating Blankets