Shop All Industrial Heating Blankets
Briskheat
Heating Blanket, Hazardous-Area, 120V, 360W, 6"W x 24"L, PSA, T4A
Mfr # SRX06243601PT4A
Zoro # G9577872
product price: $477.99
/ea
Free Shipping & Returns
$477.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 24 in
- Includes Controller No
- Max. Temp. 450 Degrees F
- Features Chemical Resistant, Moisture Resistant, Radiation Resistant
- Heating Device Type Blanket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Briskheat
- MFR # SRX06243601PT4A
- Zoro # G9577872
- Country of Origin United States
- Category Industrial Heating Blankets
Dimensions
Length | 24 in |
Width | 6 in |
Power Cord Length | 12 in |
Overall Length | 24 in |
Overall Width | 6 in |
Description
Heating Blanket, SRX Series, Temp. Range (C) -51 Degrees to 204 Degrees , Temp. Range (F) -60 Degrees to 450 Degrees F, Max. Temp. 450 Degrees F, Voltage 120V, Wattage 360 W, Amps 3 A, Width 6 in, Length 24 in, Features Chemical Resistant, Moisture Resistant, Radiation Resistant, Includes Controller No, Standards CE, FM Approved, REACH, RoHS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERI-VENT AmeriVent 6HS-24 Chimney Pipe, 6 in ID, 24 in L, Galvanized Stainless Steel (6HS-24)
- FIELD CONTROLS Di-4 Draft Inducer Gas Or Oil (DI-4)
- BROAN-NUTONE Broan 353 Powered Gable Mount Attic Ventilator - 1020 CFM For Attics Up to 1460 Sq. Ft. (353)
- BELL & GOSSETT Motor, 3/4 HP, 208/230/460V, 3 Phase (111049)
- BRISKHEAT Heating Blanket, Silicone Rubber, 240V, 1080W, 12"W x 36"L, w/ PSA (SRL12362P)
- BRISKHEAT Heating Blanket, Silicone Rubber, 120V, 180W, 12"W x 12"L (SRP12121)
- BRISKHEAT Heating Blanket, Silicone Rubber, 120V, 180W, 6"W x 12"L, w/ PSA (SRL06121P)
- BRISKHEAT Heating Blanket, Hazardous-Area, 120V, 180W, 6"W x 12"L, PSA, T3 (SRX06121801PT3)
- BRISKHEAT Heating Blanket, Silicone Rubber, 120V, 540W, 12"W x 36"L, PSA, Plug (SRP12361PADJB)
- BRISKHEAT Heating Blanket, Silicone Rubber, 120V, 720W, 12"W x 24"L, w/ Plug (SRL12241ADJB)
- BRISKHEAT Heating Blanket, Silicone Rubber, 120V, 810W, 18"W x 36"L (SRP18361)
- Briskheat Heating Elements