Shop All Industrial Heating Blankets
Briskheat
Heating Blanket, Hazardous-Area, 120V, 360W, 12"W x 12"L, PSA, T4A
Mfr # SRX12123601PT4A
Zoro # G9577863
product price: $369.99
/ea
Free Shipping & Returns
$369.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series SRX
- Amps 3 A
- Length 12 in
- Temp. Range -60 Degrees to 450 Degrees F
- Wattage 360 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Briskheat
- MFR # SRX12123601PT4A
- Zoro # G9577863
- Country of Origin United States
- Category Industrial Heating Blankets
Dimensions
Length | 12 in |
Width | 12 in |
Overall Length | 12 in |
Power Cord Length | 12 in |
Overall Width | 12 in |
Description
Heating Blanket, SRX Series, Temp. Range (C) -51 Degrees to 204 Degrees , Temp. Range (F) -60 Degrees to 450 Degrees F, Max. Temp. 450 Degrees F, Voltage 120V, Wattage 360 W, Amps 3 A, Width 12 in, Length 12 in, Features Chemical Resistant, Moisture Resistant, Radiation Resistant, Includes Controller No, Standards CE, FM Approved, REACH, RoHS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOSHIZAKI Baffle (104391-01)
- SOLER & PALAU Mixed Flow Duct Fan, 6 In. Dia. (TD-150)
- HANOVER Patio Heater, Bronze/Stainless, 41,000 Btu (HAN002BRSS)
- DIAL MFG Blue Plastic Evaporative Cooler Pump (1279)
- BRISKHEAT Heating Blanket, Silicone Rubber, 120V, 180W, 6"W x 12"L, PSA, Plug (SRL06121PADJB)
- BRISKHEAT Heating Blanket, Silicone Rubber, 120V, 90W, 6"W x 12"L (SRP06121)
- BRISKHEAT Heating Blanket, Silicone Rubber, 120V, 360W, 6"W x 24"L, w/ Plug (SRL06241ADJB)
- BRISKHEAT Heating Blanket, Silicone Rubber, 120V, 2160W, 24"W x 36"L (SRL24361)
- BRISKHEAT Heating Blanket, Silicone Rubber, 120V, 810W, 18"W x 36"L, PSA, Plug (SRP18361PADJB)
- BRISKHEAT Heating Blanket, Silicone Rubber, 120V, 360W, 12"W x 12"L, w/ PSA (SRL12121P)
- BRISKHEAT Heating Blanket, Silicone Rubber, 120V, 540W, 12"W x 36"L, PSA, Plug (SRP12361PADJB)
- Briskheat Industrial Heating Blankets