Shop All Industrial Heating Blankets
Briskheat
Heating Blanket, Hazardous-Area, 120V, 180W, 6"W x 12"L, PSA, T4A
Mfr # SRX06121801PT4A
Zoro # G9577881
product price: $324.99
/ea
Free Shipping & Returns
$324.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wattage 180 W
- Temp. Range (F) -60 Degrees to 450 Degrees F
- Temp. Range (C) -51 Degrees to 204 Degrees
- Max. Temp. 450 Degrees F
- Amps 0.75 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Briskheat
- MFR # SRX06121801PT4A
- Zoro # G9577881
- Country of Origin United States
- Category Industrial Heating Blankets
Dimensions
Width | 6 in |
Length | 12 in |
Overall Length | 12 in |
Power Cord Length | 12 in |
Overall Width | 6 in |
Description
Heating Blanket, SRX Series, Temp. Range (C) -51 Degrees to 204 Degrees , Temp. Range (F) -60 Degrees to 450 Degrees F, Max. Temp. 450 Degrees F, Voltage 240V, Wattage 180 W, Amps 0.75 A, Width 6 in, Length 12 in, Features Chemical Resistant, Moisture Resistant, Radiation Resistant, Includes Controller No, Standards CE, FM Approved, REACH, RoHS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HI-TECH DURAVENT Ducting Hose, 4 In x 25 ft, Vinyl/Laminate (0604-0400-0001)
- HUNTER Outdoor Ceiling Fan, 72 in. Blade Dia., Single Phase, 120 (50728)
- CANARM Upblast Exhauster, 1 Phase, 2 hp (ALX180UBT10200)
- AIR HANDLER 24" x 24" x 1" Polyester Air Filter Pad MERV 7, Blue/White (6B736)
- BRISKHEAT Heating Blanket, Silicone Rubber, 120V, 810W, 18"W x 18"L (SRL18181)
- BRISKHEAT Heating Blanket, Silicone Rubber, 120V, 1620W, 18"W x 36"L, w/ Plug (SRL18361ADJB)
- BRISKHEAT Heating Blanket, Silicone Rubber, 240V, 360W, 12"W x 12"L (SRL12122)
- BRISKHEAT Heating Blanket, Silicone Rubber, 120V, 540W, 6"W x 36"L, w/ PSA (SRL06361P)
- BRISKHEAT Heating Blanket, Silicone Rubber, 120V, 360W, 12"W x 24"L, w/ Plug (SRP12241ADJB)
- BRISKHEAT Heating Blanket, Silicone Rubber, 120V, 360W, 12"W x 12"L, w/ PSA (SRL12121P)
- BRISKHEAT Heating Blanket, Silicone Rubber, 240V, 180W, 6"W x 12"L (SRL06122)
- Briskheat Industrial Heating Blankets