Shop All Industrial Heating Blankets
Briskheat
Heating Blanket, Hazardous-Area, 120V, 1440W, 24"W x 24"L, PSA, T4A
Mfr # SRX242414401PT4A
Zoro # G9577845
Free Shipping & Returns
$796.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards CE, FM Approved, REACH, RoHS
- Features Chemical Resistant, Moisture Resistant, Radiation Resistant
- Length 24 in
- Wattage 1,440 W
- Temp. Range (C) -51 Degrees to 204 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Briskheat
- MFR # SRX242414401PT4A
- Zoro # G9577845
- Country of Origin United States
- Category Industrial Heating Blankets
Dimensions
Length | 24 in |
Width | 24 in |
Overall Width | 24 in |
Power Cord Length | 12 in |
Overall Length | 24 in |
Description
Heating Blanket, SRX Series, Temp. Range (C) -51 Degrees to 204 Degrees , Temp. Range (F) -60 Degrees to 450 Degrees F, Max. Temp. 450 Degrees F, Voltage 120V, Wattage 1,440 W, Amps 12 A, Width 24 in, Length 24 in, Features Chemical Resistant, Moisture Resistant, Radiation Resistant, Includes Controller No, Standards CE, FM Approved, REACH, RoHS
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEPCO Steam Trap, 1/2" NPT Outlet (1E-APG)
- HI-TECH DURAVENT Ducting Hose, 3-1/2 In. ID, 25 ft. L, PVC (0390-0350-0001)
- WORLDWIDE SOURCING Register Floor 2X12In Wht (FR01-2X12W)
- FANTECH. Fantech Attic Thermostat, 115V/22A, 80 - 130F (FAT10)
- BRISKHEAT Heating Blanket, Silicone Rubber, 120V, 90W, 6"W x 12"L (SRP06121)
- BRISKHEAT Heating Blanket, Silicone Rubber, 240V, 180W, 6"W x 12"L (SRL06122)
- BRISKHEAT Heating Blanket, Silicone Rubber, 120V, 90W, 6"W x 12"L, w/ PSA (SRP06121P)
- BRISKHEAT Heating Blanket, Silicone Rubber, 120V, 1620W, 18"W x 36"L, PSA, Plug (SRL18361PADJB)
- BRISKHEAT Heating Blanket, Silicone Rubber, 120V, 810W, 18"W x 36"L, PSA, Plug (SRP18361PADJB)
- BRISKHEAT Heating Blanket, Silicone Rubber, 120V, 1080W, 24"W x 36"L (SRP24361)
- BRISKHEAT Heating Blanket, Hazardous-Area, 120V, 180W, 6"W x 12"L, PSA, T3 (SRX06121801PT3)
- Briskheat Heating Elements