Shop All Industrial Heating Blankets
Briskheat
Heating Blanket, 240V, 810W, 18" L, 18" W
Mfr # SRM18182PADJB
Zoro # G8366724
product price: $542.99
/ea
Free Shipping & Returns
$542.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range (F) 0 Degrees to 160 Degrees F
- Amps 13.5 A
- Heating Device Outer Material Silicone Rubber
- Width 18 in
- Standards cCSAus, CE, CRUS, REACH, RoHS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Briskheat
- MFR # SRM18182PADJB
- Zoro # G8366724
- Country of Origin United States
- Category Industrial Heating Blankets
Dimensions
Width | 18 in |
Length | 18 in |
Power Cord Length | 6 ft |
Overall Length | 18 in |
Overall Width | 18 in |
Description
Heating Blanket, SRM-ADJ Series, Temp. Range (C) 0 Degrees to 71 Degrees , Temp. Range (F) 0 Degrees to 160 Degrees F, Max. Temp. 160 Degrees F, Voltage 240V, Wattage 810 W, Amps 13.5 A, Width 18 in, Length 18 in, Features 360 Degrees Grounded Heating Element for Safety, Power Cord, Chemical Resistant, Moisture Resistant, Includes Controller Yes, Standards cCSAus, CE, CRUS, REACH, RoHS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAMAC Transducer (PR-274-R3-MA)
- SUPCO Liquid Line Dryer, 1/4" ODF, 5"cu. (LLD052S)
- BECKETT 5218301U 12Vdc 2 Wire Constant (5218301U)
- ALLANSON 1092-F Ignition Transformer For (1092-F)
- BRISKHEAT Heating Blanket, Silicone Rubber, 120V, 180W, 6"W x 12"L, w/ PSA (SRL06121P)
- BRISKHEAT Heating Blanket, Silicone Rubber, 120V, 90W, 6"W x 12"L (SRP06121)
- BRISKHEAT Heating Blanket, Silicone Rubber, 120V, 810W, 18"W x 18"L (SRL18181)
- BRISKHEAT Heating Blanket, Silicone Rubber, 120V, 1080W, 24"W x 36"L (SRP24361)
- BRISKHEAT Heating Blanket, Silicone Rubber, 120V, 810W, 18"W x 36"L (SRP18361)
- BRISKHEAT Heating Blanket, Silicone Rubber, 240V, 1440W, 24"W x 24"L (SRL24242)
- BRISKHEAT Heating Blanket, Silicone Rubber, 120V, 1080W, 12"W x 36"L, w/ PSA (SRL12361P)
- Briskheat Heating Elements