Shop All Industrial Heating Blankets
Briskheat
Heating Blanket, 240V, 720W, 24" L, 12" W
Mfr # SRM12242PADJB
Zoro # G8365202
product price: $204.99
/ea
Free Shipping & Returns
$204.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heating Device Type Blanket
- Temp. Range (F) 0 Degrees to 160 Degrees F
- Width 12 in
- Amps 13.5 A
- Wattage 720 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Briskheat
- MFR # SRM12242PADJB
- Zoro # G8365202
- Country of Origin United States
- Category Industrial Heating Blankets
Dimensions
Width | 12 in |
Length | 24 in |
Power Cord Length | 6 ft |
Overall Width | 12 in |
Overall Length | 24 in |
Description
Heating Blanket, SRM-ADJ Series, Temp. Range (C) 0 Degrees to 71 Degrees , Temp. Range (F) 0 Degrees to 160 Degrees F, Max. Temp. 160 Degrees F, Voltage 240V, Wattage 720 W, Amps 13.5 A, Width 12 in, Length 24 in, Features 360 Degrees Grounded Heating Element for Safety, Power Cord, Chemical Resistant, Moisture Resistant, Includes Controller Yes, Standards cCSAus, CE, CRUS, REACH, RoHS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENSEAM End Cap, 4 in Duct Dia, Galvanized Steel, 26 GA, 4 in W x 2 in H (GRECP4GA26)
- JANDORF Fan Light Switch 3 Way (60305)
- TOUGH GUY Refrigeration Brush, Dia 1/4, Length 6 1/2 (3DYP6)
- GLOBAL INDUSTRIAL 115, Cool Only BtuH, 24-3/16 in W. (292856)
- BRISKHEAT Heating Blanket, Silicone Rubber, 120V, 1620W, 18"W x 36"L, PSA, Plug (SRL18361PADJB)
- BRISKHEAT Heating Blanket, Silicone Rubber, 120V, 360W, 12"W x 12"L, w/ PSA (SRL12121P)
- BRISKHEAT Heating Blanket, Silicone Rubber, 120V, 720W, 12"W x 24"L, w/ PSA (SRL12241P)
- BRISKHEAT Heating Blanket, Silicone Rubber, 120V, 540W, 12"W x 36"L, PSA, Plug (SRP12361PADJB)
- BRISKHEAT Heating Blanket, Silicone Rubber, 240V, 180W, 6"W x 12"L (SRL06122)
- BRISKHEAT Heating Blanket, Silicone Rubber, 120V, 1620W, 18"W x 36"L, w/ PSA (SRL18361P)
- BRISKHEAT Heating Blanket, Hazardous-Area, 120V, 180W, 6"W x 12"L, PSA, T3 (SRX06121801PT3)
- Briskheat Industrial Heating Blankets