Shop All Industrial Heating Blankets
Briskheat
Heating Blanket, 240V, 180W, 12" L, 6" W
Mfr # SRM06122PADJB
Zoro # G8366548
product price: $465.99
/ea
Free Shipping & Returns
$465.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12 in
- Heating Device Outer Material Silicone Rubber
- Temp. Range (C) 0 Degrees to 71 Degrees
- Features 360 Degrees Grounded Heating Element for Safety, Power Cord, Chemical Resistant, Moisture Resistant
- Temp. Range (F) 0 Degrees to 160 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Briskheat
- MFR # SRM06122PADJB
- Zoro # G8366548
- Country of Origin United States
- Category Industrial Heating Blankets
Dimensions
Length | 12 in |
Width | 6 in |
Overall Width | 6 in |
Overall Length | 12 in |
Power Cord Length | 6 ft |
Description
Heating Blanket, SRM-ADJ Series, Temp. Range (C) 0 Degrees to 71 Degrees , Temp. Range (F) 0 Degrees to 160 Degrees F, Max. Temp. 160 Degrees F, Voltage 240V, Wattage 180 W, Amps 13.5 A, Width 6 in, Length 12 in, Features 360 Degrees Grounded Heating Element for Safety, Power Cord, Chemical Resistant, Moisture Resistant, Includes Controller Yes, Standards cCSAus, CE, CRUS, REACH, RoHS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 20X20X2 MERV 13 Pleated AC Furnace Air Filter, 6PK (20202.13 6PK)
- BEVERAGE-AIR Door Gasket, 22-3/8" x 31-1/4" (712-013C-12)
- KOCH FILTER Poly Filter, Disposabl, C and I, 16"x25"x2" (286-160-250)
- DAYTON Motor (VE1YNW8MG)
- BRISKHEAT Heating Blanket, Silicone Rubber, 120V, 180W, 12"W x 12"L (SRP12121)
- BRISKHEAT Heating Blanket, Silicone Rubber, 120V, 360W, 12"W x 24"L, w/ Plug (SRP12241ADJB)
- BRISKHEAT Heating Blanket, Silicone Rubber, 120V, 1620W, 18"W x 36"L, w/ Plug (SRL18361ADJB)
- BRISKHEAT Heating Blanket, Silicone Rubber, 240V, 360W, 12"W x 12"L (SRL12122)
- BRISKHEAT Heating Blanket, Hazardous-Area, 120V, 180W, 6"W x 12"L, PSA, T3 (SRX06121801PT3)
- BRISKHEAT Heating Blanket, Silicone Rubber, 120V, 540W, 12"W x 36"L, PSA, Plug (SRP12361PADJB)
- BRISKHEAT Heating Blanket, Silicone Rubber, 120V, 360W, 6"W x 24"L, PSA, Plug (SRL06241PADJB)
- Briskheat Heating Elements