Shop All Industrial Heating Blankets
Briskheat
Heating Blanket, 120VAC, 360W, Power Density: 5.0W/in2, 6"W x 12"L
Mfr # GSRMU0506121
Zoro # G6033316
$60.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heating Device Outer Material Fiberglass-Reinforced Silicone Rubber
- Series SRMU
- Standards CE, RoHS
- Heating Device Type Blanket
- Wattage 360 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Briskheat
- MFR # GSRMU0506121
- Zoro # G6033316
- Country of Origin United States
- Category Industrial Heating Blankets
Dimensions
Width | 6 in |
Length | 12 in |
Overall Width | 6 in |
Overall Length | 12 in |
Description
Heating Blanket, SRMU Series, Temp. Range (C) 0 Degrees to 232 Degrees , Temp. Range (F) Up to 450 Degrees F, Max. Temp. 450 Degrees F, Voltage 120V, Wattage 360 W, Amps 3 A, Width 6 in, Length 12 in, Features Chemical Resistant, Moisture Resistant, Includes Controller No, Standards CE, RoHS
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOCH Filter, HEPA99.99, Galv, 24x48x5.875" (H19A3X1)
- VULCAIN Carbon Monoxide Sensor Cartridge (E3SCO)
- AIR HANDLER Pleated Air Filter, 16x24x2, MERV 7, Standard Capacity, Synthetic, 5W979, White (5W979)
- HONEYWELL HOME TRADELINE PHOTOCONDUCTIVE FLAME DETECTOR (C554A1794)
- BRISKHEAT Heating Blanket, Silicone Rubber, 120V, 360W, 6"W x 24"L, PSA, Plug (SRL06241PADJB)
- BRISKHEAT Heating Blanket, Silicone Rubber, 120V, 90W, 6"W x 12"L, w/ Plug (SRP06121ADJB)
- BRISKHEAT Heating Blanket, Silicone Rubber, 120V, 1440W, 24"W x 24"L (SRL24241)
- BRISKHEAT Heating Blanket, Silicone Rubber, 120V, 360W, 12"W x 12"L (SRL12121)
- BRISKHEAT Heating Blanket, Silicone Rubber, 120V, 720W, 12"W x 24"L, w/ Plug (SRL12241ADJB)
- BRISKHEAT Heating Blanket, Silicone Rubber, 120V, 1620W, 18"W x 36"L, w/ PSA (SRL18361P)
- Briskheat Industrial Heating Blankets