Shop All Industrial Heating Blankets
Briskheat
Heating Blanket, 120VAC, 1440W, Power Density: 5.0W/in2, 12"W x 24"L
Mfr # GSRMU0512241
Zoro # G5913564
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range (F) Up to 450 Degrees F
- Temp. Range 0 Degrees to 450 Degrees F
- Heating Device Type Blanket
- Includes Controller No
- Length 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Briskheat
- MFR # GSRMU0512241
- Zoro # G5913564
- Country of Origin United States
- Category Industrial Heating Blankets
Dimensions
Length | 24 in |
Width | 12 in |
Overall Width | 12 in |
Overall Length | 24 in |
Description
Heating Blanket, SRMU Series, Temp. Range (C) 0 Degrees to 232 Degrees , Temp. Range (F) Up to 450 Degrees F, Max. Temp. 450 Degrees F, Voltage 120V, Wattage 1,440 W, Amps 12 A, Width 12 in, Length 24 in, Features Chemical Resistant, Moisture Resistant, Includes Controller No, Standards CE, RoHS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNA-GLO Cabinet Utility Heater, Liquid Propane, 6000 to 18,000 BtuH, 14 3/4 L (RA18LPDG)
- MRCOOL 24K BTU 230V 17.5 SEER Ductless Mini-Split Heat Pump System (A-24-HP-230C)
- INTERNATIONAL ENVIRONMENTAL Electric Heat Element, 277V, 3.0kW (70300201)
- YORK Angle Valve (022-11735-000)
- BRISKHEAT Heating Blanket, Silicone Rubber, 120V, 180W, 6"W x 24"L, w/ Plug (SRP06241ADJB)
- BRISKHEAT Heating Blanket, Silicone Rubber, 120V, 720W, 12"W x 24"L (SRL12241)
- BRISKHEAT Heating Blanket, Silicone Rubber, 120V, 180W, 6"W x 12"L (SRL06121)
- BRISKHEAT Heating Blanket, Silicone Rubber, 120V, 720W, 12"W x 24"L, w/ PSA (SRL12241P)
- BRISKHEAT Heating Blanket, Silicone Rubber, 120V, 360W, 12"W x 12"L, w/ PSA (SRL12121P)
- BRISKHEAT Heating Blanket, Silicone Rubber, 120V, 90W, 6"W x 12"L (SRP06121)
- BRISKHEAT Heating Blanket, Silicone Rubber, 120V, 1620W, 18"W x 36"L, w/ Plug (SRL18361ADJB)
- Briskheat Heating Elements