Shop All Beaker Heaters
Briskheat
Griffin Beaker Heater, Silicone Rubber, 240VAC, 600 mL, 250W
Mfr # GBH0600-2
Zoro # G5879343
Free Shipping & Returns
$85.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Temp. 450 Degrees F
- Voltage 240V
- Color Tan
- Width 4 in
- Features Chemical Resistant, Moisture Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Briskheat
- MFR # GBH0600-2
- Zoro # G5879343
- Country of Origin United States
- Category Beaker Heaters
Dimensions
Width | 4 in |
Length | 15 in |
Overall Width | 3 5/8 in |
Overall Length | 15 in |
Power Cord Length | 24 in |
Description
Beaker Heater, Beaker Heaters Series, Temp. Range (C) 0 Degrees to 232 Degrees , Temp. Range (F) Up to 450 Degrees F, Max. Temp. 450 Degrees F, Voltage 240V, Wattage 250 W, Amps 1.041 A, Width 4 in, Length 15 in, Features Chemical Resistant, Moisture Resistant, Includes Controller No, Standards REACH, RoHS
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOVIBOND DPD Total CL2 Reagent PP, 5 ml, 100 ct (530080)
- LAB SAFETY SUPPLY Syringe Filter, PVDF, 0.22um, 30mm, PK30 (11L849)
- LAYORCARE Acid Free Pool Tile and Glass Calcium Cl (LC-600-QT)
- QORPAK Bottle, 16 oz, PK48 (GLC-01574)
- BRISKHEAT Griffin Beaker Heater, Silicone Rubber, 120VAC, 1000 mL, 350W (GBH1000-1)
- BRISKHEAT Griffin Beaker Heater, Silicone Rubber, 120VAC, 250 mL, 150W (GBH0250-1)
- BRISKHEAT Griffin Beaker Heater, Silicone Rubber, 120VAC, 400 mL, 200W (GBH0400-1)
- BRISKHEAT Griffin Beaker Heater, Silicone Rubber, 120VAC, 600 mL, 250W (GBH0600-1)
- Briskheat Beaker Heaters