Shop All Beaker Heaters
Briskheat
Griffin Beaker Heater, Silicone Rubber, 240VAC, 400 mL, 200W
Mfr # GBH0400-2
Zoro # G5935352
product price: $78.99
/ea
Free Shipping & Returns
$78.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Temp. 450 Degrees F
- Voltage 240V
- Color Tan
- Standards REACH, RoHS
- Series Beaker Heaters
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Briskheat
- MFR # GBH0400-2
- Zoro # G5935352
- Country of Origin United States
- Category Beaker Heaters
Dimensions
Width | 3.5 in |
Length | 13 3/4 in |
Power Cord Length | 24 in |
Overall Length | 13 3/4 in |
Overall Width | 3 in |
Description
Beaker Heater, Beaker Heaters Series, Temp. Range (C) 0 Degrees to 232 Degrees , Temp. Range (F) Up to 450 Degrees F, Max. Temp. 450 Degrees F, Voltage 240V, Wattage 200 W, Amps 0.83 A, Width 3.5 in, Length 13 3/4 in, Features Chemical Resistant, Moisture Resistant, Includes Controller No, Standards REACH, RoHS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOVIBOND ALKA-M HR Photometer Tablets (513240BT)
- BEL-ART Bel-Art Eye Wash Safety Station Empty Bottle for Refill, 500ml (F24850-0000)
- BUNTING Magnetic Pull Test Kit with Manual Scale Kit (PTK-2000)
- THERMCO Hydrometer, IRS Alcohol, 0.2 (GW2604)
- BRISKHEAT Griffin Beaker Heater, Silicone Rubber, 120VAC, 250 mL, 150W (GBH0250-1)
- BRISKHEAT Griffin Beaker Heater, Silicone Rubber, 120VAC, 600 mL, 250W (GBH0600-1)
- BRISKHEAT Griffin Beaker Heater, Silicone Rubber, 120VAC, 1000 mL, 350W (GBH1000-1)
- BRISKHEAT Griffin Beaker Heater, Silicone Rubber, 120VAC, 400 mL, 200W (GBH0400-1)
- Briskheat Beaker Heaters