Shop All Beaker Heaters
Briskheat
Griffin Beaker Heater, Silicone Rubber, 240VAC, 250 mL, 150W
Mfr # GBH0250-2
Zoro # G5986531
Free Shipping & Returns
$84.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. Temp. 450 Degrees F
- Voltage 240V
- Color Tan
- Width 3 in
- Standards REACH, RoHS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Briskheat
- MFR # GBH0250-2
- Zoro # G5986531
- Country of Origin United States
- Category Beaker Heaters
Dimensions
Width | 3 in |
Length | 12 1/4 in |
Overall Length | 12 1/4 in |
Overall Width | 2 3/4 in |
Power Cord Length | 24 in |
Description
Beaker Heater, Beaker Heaters Series, Temp. Range (C) 0 Degrees to 232 Degrees , Temp. Range (F) Up to 450 Degrees F, Max. Temp. 450 Degrees F, Voltage 240V, Wattage 150 W, Amps 0.625 A, Width 3 in, Length 12 1/4 in, Features Chemical Resistant, Moisture Resistant, Includes Controller No, Standards REACH, RoHS
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIAMOND PUREFLOW SYRINGE FILTERS Syringe Filter, PVDF Hydrophobic Membrane, 0.45μm Porosity, 30mm Diameter, PP Housing, Non-sterile (SF-PVDF-H-4530)
- MEMMERT Oven, Forced Air, 2.7 cu. ft. Cap., 15.7A (UF 75 PLUS)
- PIPSQUEAK PRODUCTIONS Pipsqueak Productions C542 Holiday Boxed Cards- Boston Terrier (C542)
- AFS RP Artery Forcep 6 1/4" Cvd (640400)
- BRISKHEAT Griffin Beaker Heater, Silicone Rubber, 120VAC, 1000 mL, 350W (GBH1000-1)
- BRISKHEAT Griffin Beaker Heater, Silicone Rubber, 120VAC, 250 mL, 150W (GBH0250-1)
- BRISKHEAT Griffin Beaker Heater, Silicone Rubber, 120VAC, 600 mL, 250W (GBH0600-1)
- BRISKHEAT Griffin Beaker Heater, Silicone Rubber, 120VAC, 400 mL, 200W (GBH0400-1)
- Briskheat Beaker Heaters