Shop All Beaker Heaters
Briskheat
Griffin Beaker Heater, Silicone Rubber, 240VAC, 1000 mL, 350W
Mfr # GBH1000-2
Zoro # G6000285
product price: $93.49
/ea
Free Shipping & Returns
$93.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Temp. 450 Degrees F
- Voltage 240V
- Color Tan
- Width 4.6 in
- Series Beaker Heaters
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Briskheat
- MFR # GBH1000-2
- Zoro # G6000285
- Country of Origin United States
- Category Beaker Heaters
Dimensions
Width | 4.6 in |
Length | 17 1/4 in |
Power Cord Length | 24 in |
Overall Width | 4 1/4 in |
Overall Length | 17 1/4 in |
Description
Beaker Heater, Beaker Heaters Series, Temp. Range (C) 0 Degrees to 232 Degrees , Temp. Range (F) Up to 450 Degrees F, Max. Temp. 450 Degrees F, Voltage 240V, Wattage 350 W, Amps 1.458 A, Width 4.6 in, Length 17 1/4 in, Features Chemical Resistant, Moisture Resistant, Includes Controller No, Standards REACH, RoHS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAMOTTE Water Testing Kit, Hardness, 0 to 200 PPM (4482-LI-02)
- UNITED SCIENTIFIC Plastic Test Tube Rack, 12-Tube (TTHP03)
- WHIRL-PAK Sampling Bag, Write-On, 18 oz., 9" L, PK500 (B01065)
- RPI Nystatin, 10g (N82020-10.0)
- BRISKHEAT Griffin Beaker Heater, Silicone Rubber, 120VAC, 400 mL, 200W (GBH0400-1)
- BRISKHEAT Griffin Beaker Heater, Silicone Rubber, 120VAC, 1000 mL, 350W (GBH1000-1)
- BRISKHEAT Griffin Beaker Heater, Silicone Rubber, 120VAC, 600 mL, 250W (GBH0600-1)
- BRISKHEAT Griffin Beaker Heater, Silicone Rubber, 120VAC, 250 mL, 150W (GBH0250-1)
- Briskheat Beaker Heaters