Shop All Beaker Heaters
Briskheat
Griffin Beaker Heater, Silicone Rubber, 120VAC, 600 mL, 250W
Mfr # GBH0600-1
Zoro # G4787492
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Temp. 450 Degrees F
- Voltage 120V
- Color Orange
- For Use With SDC120JC-A, SDC120JF-A, SDC120KC-A, SDC120KF-A
- Includes 2' FT power leads with standard NEMA 1-15 two-prong plug.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Briskheat
- MFR # GBH0600-1
- Zoro # G4787492
- Country of Origin United States
- Category Beaker Heaters
Dimensions
Power Cord Length | 24 in |
Overall Width | 3 5/8 in |
Overall Length | 15 in |
Description
Beaker Heater, GBH Series, Max. Temp. 450 Degrees F, Voltage 120V, Wattage 250 W, Features Chemical Resistant, Fits Griffin and Standard Size Beakers, Moisture Resistant, Removable with Hook and Loop Fastener, Includes Controller No, Standards REACH, RoHS
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Beaker, 5000mL, PP (600819-1)
- UNITED Pipette, Sterile, 3mL, 1.0mL, LDPE, PK500 (P31206)
- CYTIVA WHATMAN Quantitative Filter Paper, 41 Grade, PK100 (1441-125)
- EATON CUTLER-HAMMER Skt Meter 200A Rls Oh (UTRS213BE)
- BRISKHEAT Griffin Beaker Heater, Silicone Rubber, 120VAC, 1000 mL, 350W (GBH1000-1)
- BRISKHEAT Griffin Beaker Heater, Silicone Rubber, 120VAC, 400 mL, 200W (GBH0400-1)
- BRISKHEAT Griffin Beaker Heater, Silicone Rubber, 120VAC, 250 mL, 150W (GBH0250-1)
- Briskheat Beaker Heaters