Shop All AC & Refrigeration Accessories
Briskheat
Evapoway Anti-Condensate Pan, 21x13x4
Mfr # DM15WW-2D
Zoro # G504857831
product price: $282.99
/ea
Free Shipping & Returns
$282.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 208 VAC
- Length 21
- Watts 1500
- Includes Bare wire leads
- Amps 7.21
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Briskheat
- MFR # DM15WW-2D
- Zoro # G504857831
- Country of Origin United States
- Category AC & Refrigeration Accessories
Dimensions
Length | 21 |
Height | 4 |
Width | 13 |
Details
Voltage | 208 VAC |
Watts | 1500 |
Includes | Bare wire leads |
Amps | 7.21 |
Application | Commercial Refrigeration; Industrial Units; Elevators; HVAC Units |
Color | Silver |
Material | Corrosion resistant 22-gauge stainless steel |
Dissipation Rate per Day | 12 |
Item | Evapoway Anti-Condensate Pan, 21x13x4" |
Capacity | 15 qt |
Features | Runs independent of ambient conditions; High-limit safety and float-switch operation; Tubular-style heating element; For use in non low flashpoint refrigerant applications; Provides the required heat in the application to eliminate condensation water in commercial refrigeration, HVAC, and vertical transportaiton |
Description
Evapoway Anti-Condensate Pan, 21x13x4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCDONNELL & MILLER 194 Combo Lwco/Pump Control (194)
- MODERN FORMS 3-Blade Smart Flush Mount Ceiling Fan 44" Matte White w/3000K LED Light Kit and Remote Control (FH-W2004-44L)
- DIVERSITECH Compressor Repair Kit, 10 Gauge Kit (TLC-3-10)
- LENNOX Inducer Motor Assembly, 2 SPDT (44W30)
- BRISKHEAT Evapoway Anti-Condensate Pan, 13x10x4 (DM15W-2D)
- BRISKHEAT PTC Evapoway Anti-Condensate Pan, 120V (PTC04T-1)
- BRISKHEAT Evapoway Anti-Condensate Pan, 13x10x4 (DM10W-1S)
- BRISKHEAT Evapoway Anti-Condensate Pan, 21x13x4 (DM10WW-1D)
- BRISKHEAT Evapoway Anti-Condensate Pan, 13x10x4 (DM15W-1D)
- BRISKHEAT Evapoway Anti-Condensate Pan, 21x13x4 (DM15WW-1D)
- NYCO Cleans AC Coils, 1 qt., PK12 (NL294-Q12S)
- Briskheat AC & Refrigeration Accessories