Shop All AC & Refrigeration Accessories
Briskheat
Evapoway Anti-Condensate Pan, 21x13x4
Mfr # DM10WW-1D
Zoro # G404857849
product price: $252.99
/ea
Free Shipping & Returns
$252.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120 VAC
- Length 21
- Watts 1000
- Amps 8.33
- Includes Standard 3-prong plug (NEMA 5-15)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Briskheat
- MFR # DM10WW-1D
- Zoro # G404857849
- Country of Origin United States
- Category AC & Refrigeration Accessories
Dimensions
Length | 21 |
Height | 4 |
Width | 13 |
Details
Voltage | 120 VAC |
Watts | 1000 |
Amps | 8.33 |
Includes | Standard 3-prong plug (NEMA 5-15) |
Application | Commercial Refrigeration; Industrial Units; Elevators; HVAC Units |
Dissipation Rate per Day | 8 |
Material | Corrosion resistant 22-gauge stainless steel |
Color | Silver |
Item | Evapoway Anti-Condensate Pan, 21x13x4" |
Capacity | 15 qt |
Features | Runs independent of ambient conditions; High-limit safety and float-switch operation; Tubular-style heating element; For use in non low flashpoint refrigerant applications; Provides the required heat in the application to eliminate condensation water in commercial refrigeration, HVAC, and vertical transportaiton |
Description
Evapoway Anti-Condensate Pan, 21x13x4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AUBURN MANUFACTURING Fitting, Silicone Rubber Boot (E9-250)
- HAKKO Control Card (B2972)
- SPIRALINK Spiralink Coupler, 1/2in x 1/2in, CCW (H24-30)
- FRIEDRICH Architectural Grille, Anodized Aluminum (AG)
- BRISKHEAT Evapoway Anti-Condensate Pan, 21x13x4 (DM15WW-3D)
- BRISKHEAT Evapoway Anti-Condensate Pan, 10x7x2.5 (DM04T-1S)
- BRISKHEAT Evapoway Anti-Condensate Pan, 21x13x4 (DM15WW-1D)
- BRISKHEAT Evapoway Anti-Condensate Pan, 13x10x4 (DM15W-1D)
- BRISKHEAT Evapoway Anti-Condensate Pan, 13x10x4 (DM10W-2D)
- BRISKHEAT Evapoway Anti-Condensate Pan, 13x7x2.5 (DM08S-1S)
- TRANE Cov04122 Cover; Ne Condenser (COV04122)
- Briskheat AC & Refrigeration Accessories